This item is Discontinued.

Reelcraft Hose Reel, Motor, 1in dia, 100 ft., 3000 psi EH37118 M12D

Hose Reel, Motor, 1in dia, 100 ft., 3000 psi (Discontinued)

  • Mfr # EH37118 M12D
  • Zoro # G0203869
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EH37118 M12D
Zoro #
G0203869
UPC #
699567017103
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 in
Hose Length
100 ft
Overall Width
31 in
Overall Length
17 3/4 in
Hose Outside Dia.
1 in
Overall Height
20 1/4 in
Mounting Hole Center to Center Width
21 3/4 in
Swivel Inlet Size
1 in
Swivel Inlet Thread Size
1 in - 11 1/2
Swivel Outlet Thread Size
1 in - 11 1/2
Mounting Hole Center to Center Height
9 in
Reel Diameter
8 in
Mount Base Height
12 5/8 in
Swivel Outlet Size
1 in
Overall Dimensions
17 3/4 in L x 31 in W x 20 1/4 in H
Mount Base Width
23 in
Reel Width
18 in

Details

Reel Inlet
1 in (F)NPT
Mounting
Bench, Floor, Truck, Wall
Bearings
Permanently Lubricated
Duty Rating
Heavy Duty
Item
Electric Motor Driven Hose Reel
Finish
Powder Coated
Max. Pressure Rating
3000 psi
Housing Material
Steel
Seal Type
Aflas
Drive Type
Motor Driven
HP
0.33
Color
Red
Motor Voltage
12 V DC
Hose Outlet
1 in (F)NPT
Swivel Material
Iron
Application
Fluids
Max. Temp. Rating
250 Degrees F
Hose Included
No
Base Motion Type
Stationary
Reel Material
Steel
Minimum Operating Pressure
0 psi
Latch Type
Locking
Reel Finish
Powder Coated
Swivel Inlet Type
NPT
Swivel Outlet Type
NPT
Bearing Construction
Permanently Lubricated
Enclosed
No
Motor Type
Magnetic
Swivel Outlet Gender
Female
Includes Gooseneck
Yes
Weight
74 lb
Features
Heavy Duty; Bolted Construction
Hose Reel Type
Floor, Vehicle Mount Hose Reel, Wall Mount Hose Reel
Reel Color
Red
Includes Leader Hose
No
Hose Reel Primary Application
Air, Fire Hose, Garden Hoses, Grease, Hydraulic Oil, Nitrogen, Oil, Pressure Washer, Washdown, Water
Maximum Operating Temperature
210 Degrees F
Includes Hose
No
Horsepower
1/3 hp
Seal Material
TFE/P
Hose Capacity
100 ft (1 in I.D.)
For Dual Hose
No
Hazardous Location
No
Maximum Operating Pressure
3,000 psi
Minimum Operating Temperature
32 Degrees F
Swivel Inlet Gender
Female

Description

Electric Motor Driven Hose Reel, Air, Fire Hose, Garden Hoses, Grease, Hydraulic Oil, Nitrogen, Oil, Pressure Washer, Washdown, Water, Motor Type Magnetic, Motor Voltage 12 V DC, 3,000 psi, Minimum Operating Pressure 0 psi, Hose Capacity 100 ft (1 in I.D.), Drive Type Motor Driven, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Overall Height 20 1/4 in, Overall Length 17 3/4 in, Overall Width 31 in, For Dual Hose No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.