This item is Discontinued.

Reelcraft Hose Reel, Motor, 1in dia., 125 ft., 300 psi EB37122 L12D

Hose Reel, Motor, 1in dia., 125 ft., 300 psi (Discontinued)

  • Mfr # EB37122 L12D
  • Zoro # G0203905
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EB37122 L12D
Zoro #
G0203905
UPC #
699567017073
Country of Origin
United States

Dimensions

Overall Height
20 1/4 in
Overall Length
17 3/4 in
Hose Length
125 ft
Overall Width
35 in
Hose Outside Dia.
1 in
Hose Inside Dia.
1 in
Swivel Inlet Size
1 in
Mounting Hole Center to Center Height
9 in
Overall Dimensions
17 3/4 in L x 35 in W x 20 1/4 in H
Mounting Hole Center to Center Width
25 3/4 in
Reel Diameter
6 3/8 in
Swivel Outlet Size
1 in
Mount Base Width
27 in
Swivel Outlet Thread Size
1 in - 11 1/2
Reel Width
22 in
Mount Base Height
12 5/8 in
Swivel Inlet Thread Size
1 in - 11 1/2

Details

Max. Temp. Rating
250 Degrees F
Housing Material
Steel
Application
Air / Water
Item
Electric Motor Driven Hose Reel
Finish
Powder Coated
Seal Type
Aflas
Max. Pressure Rating
300 psi
Color
Red
Duty Rating
Heavy Duty
Swivel Material
Steel
Motor Voltage
12 V DC
Bearings
Permanently Lubricated
Hose Outlet
1 in (F)NPT
Reel Inlet
1 in (F)NPT
Mounting
Bench, Floor, Truck, Wall
Hose Included
No
Drive Type
Motor Driven
HP
0.33
Motor Type
Magnetic
Hazardous Location
No
Swivel Outlet Gender
Male
Reel Finish
Powder Coated
Seal Material
TFE/P
Horsepower
1/3 hp
Bearing Construction
Permanently Lubricated
Weight
73 lb
Reel Material
Steel
Swivel Inlet Gender
Female
Latch Type
Locking
Includes Gooseneck
No
For Dual Hose
No
Maximum Operating Pressure
300 psi
Includes Hose
No
Hose Reel Type
Floor, Vehicle Mount Hose Reel, Wall Mount Hose Reel
Enclosed
No
Maximum Operating Temperature
210 Degrees F
Includes Leader Hose
No
Minimum Operating Temperature
32 Degrees F
Minimum Operating Pressure
0 psi
Hose Capacity
125 ft (1 in I.D.)
Base Motion Type
Stationary
Swivel Inlet Type
NPT
Features
Heavy Duty; Bolted Construction
Swivel Outlet Type
NPT
Reel Color
Red
Hose Reel Primary Application
Air, Water, Fire Hose, Garden Hoses, Hydraulic Oil, Nitrogen, Oil, Washdown

Description

Electric Motor Driven Hose Reel, Air, Water, Fire Hose, Garden Hoses, Hydraulic Oil, Nitrogen, Oil, Washdown, Motor Type Magnetic, Motor Voltage 12 V DC, 300 psi, Minimum Operating Pressure 0 psi, Hose Capacity 125 ft (1 in I.D.), Drive Type Motor Driven, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Overall Height 20 1/4 in, Overall Length 17 3/4 in, Overall Width 35 in, For Dual Hose No, Hose Reel Type Floor, Vehicle Mount Hose Reel, Wall Mount Hose Reel, Enclosed No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.