This item is Discontinued.

Reelcraft Hose Reel, Motor, 1in dia, 250 ft., 3000 psi EH37122 M12D

Hose Reel, Motor, 1in dia, 250 ft., 3000 psi (Discontinued)

  • Mfr # EH37122 M12D
  • Zoro # G0203850
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EH37122 M12D
Zoro #
G0203850
UPC #
699567017110
Country of Origin
United States

Dimensions

Overall Width
35 in
Hose Inside Dia.
1 in
Hose Length
250 ft
Hose Outside Dia.
1 in
Overall Length
17 3/4 in
Overall Height
20 1/4 in
Mounting Hole Center to Center Width
25 3/4 in
Mount Base Height
12 5/8 in
Reel Diameter
8 in
Swivel Outlet Size
1 in
Mounting Hole Center to Center Height
9 in
Reel Width
22 in
Overall Dimensions
17 3/4 in L x 35 in W x 20 1/4 in H
Mount Base Width
27 in
Swivel Outlet Thread Size
1 in - 11 1/2
Swivel Inlet Size
1 in
Swivel Inlet Thread Size
1 in - 11 1/2

Details

Max. Temp. Rating
250 Degrees F
Application
Fluids
Mounting
Bench, Floor, Truck, Wall
Max. Pressure Rating
3000 psi
Housing Material
Steel
Hose Outlet
1 in (F)NPT
Reel Inlet
1 in (F)NPT
Seal Type
Aflas
Hose Included
No
Motor Voltage
12 V DC
Drive Type
Motor Driven
HP
0.33
Bearings
Permanently Lubricated
Swivel Material
Iron
Item
Electric Motor Driven Hose Reel
Finish
Powder Coated
Color
Red
Duty Rating
Heavy Duty
Minimum Operating Temperature
32 Degrees F
Reel Material
Steel
Hazardous Location
No
Minimum Operating Pressure
0 psi
Enclosed
No
Hose Capacity
125 ft (1 in I.D.)
Reel Color
Red
For Dual Hose
No
Base Motion Type
Stationary
Maximum Operating Pressure
3,000 psi
Motor Type
Magnetic
Features
Heavy Duty; Bolted Construction
Latch Type
Locking
Swivel Inlet Type
NPT
Horsepower
1/3 hp
Reel Finish
Powder Coated
Swivel Outlet Type
NPT
Includes Leader Hose
No
Seal Material
TFE/P
Swivel Outlet Gender
Female
Maximum Operating Temperature
210 Degrees F
Weight
79 lb
Includes Hose
No
Includes Gooseneck
Yes
Hose Reel Type
Floor, Vehicle Mount Hose Reel, Wall Mount Hose Reel
Swivel Inlet Gender
Female
Bearing Construction
Permanently Lubricated
Hose Reel Primary Application
Air, Fire Hose, Garden Hoses, Grease, Hydraulic Oil, Nitrogen, Oil, Pressure Washer, Washdown, Water

Description

Electric Motor Driven Hose Reel, Air, Fire Hose, Garden Hoses, Grease, Hydraulic Oil, Nitrogen, Oil, Pressure Washer, Washdown, Water, Motor Type Magnetic, Motor Voltage 12 V DC, 3,000 psi, Minimum Operating Pressure 0 psi, Hose Capacity 125 ft (1 in I.D.), Drive Type Motor Driven, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Overall Height 20 1/4 in, Overall Length 17 3/4 in, Overall Width 35 in, For Dual Hose No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.