This item is Discontinued.

Reelcraft Hose Reel, Motor, 3/4in dia, 100ft., 3000psi EA33112 M12D

Hose Reel, Motor, 3/4in dia, 100ft., 3000psi (Discontinued)

  • Mfr # EA33112 M12D
  • Zoro # G0203887
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EA33112 M12D
Zoro #
G0203887
UPC #
699567017646
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/4 in
Hose Outside Dia.
3/4 in
Hose Length
100 ft
Overall Height
20 1/4 in
Overall Length
17 3/4 in
Overall Width
23 7/8 in
Mount Base Width
17 in
Swivel Outlet Thread Size
3/4 in - 14
Reel Diameter
6 3/8 in
Mounting Hole Center to Center Width
15 3/4 in
Swivel Outlet Size
3/4 in
Overall Dimensions
17 3/4 in L x 23 7/8 in W x 20 1/4 in H
Swivel Inlet Size
3/4 in
Mounting Hole Center to Center Height
9 in
Mount Base Height
12 5/8 in
Reel Width
12 in
Swivel Inlet Thread Size
3/4 in - 14

Details

Max. Temp. Rating
250 Degrees F
HP
0.33
Mounting
Bench, Floor, Truck, Wall
Color
Red
Housing Material
Steel
Hose Outlet
3/4 in (F)NPT
Bearings
Permanently Lubricated
Seal Type
Aflas
Max. Pressure Rating
3000 psi
Reel Inlet
3/4 in (F)NPT
Application
Fluids
Motor Voltage
12 V DC
Hose Included
No
Drive Type
Motor Driven
Item
Electric Motor Driven Hose Reel
Duty Rating
Heavy Duty
Swivel Material
Iron
Finish
Powder Coated
Swivel Inlet Type
NPT
Hose Reel Primary Application
Air, Fire Hose, Garden Hoses, Grease, Hydraulic Oil, Nitrogen, Oil, Pressure Washer, Washdown, Water
For Dual Hose
No
Horsepower
1/3 hp
Swivel Outlet Type
NPT
Includes Hose
No
Seal Material
TFE/P
Base Motion Type
Stationary
Reel Color
Red
Includes Gooseneck
Yes
Hazardous Location
No
Hose Capacity
100 ft (3/4 in I.D.)
Maximum Operating Temperature
210 Degrees F
Maximum Operating Pressure
3,000 psi
Hose Reel Type
Floor, Vehicle Mount Hose Reel, Wall Mount Hose Reel
Motor Type
Magnetic
Includes Leader Hose
No
Features
Heavy Duty; Bolted Construction
Reel Material
Steel
Minimum Operating Temperature
32 Degrees F
Swivel Inlet Gender
Female
Bearing Construction
Permanently Lubricated
Minimum Operating Pressure
0 psi
Reel Finish
Powder Coated
Latch Type
Locking
Weight
71 lb
Swivel Outlet Gender
Female
Enclosed
No

Description

Electric Motor Driven Hose Reel, Air, Fire Hose, Garden Hoses, Grease, Hydraulic Oil, Nitrogen, Oil, Pressure Washer, Washdown, Water, Motor Type Magnetic, Motor Voltage 12 V DC, 3,000 psi, Minimum Operating Pressure 0 psi, Hose Capacity 100 ft (3/4 in I.D.), Drive Type Motor Driven, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Overall Height 20 1/4 in, Overall Length 17 3/4 in, Overall Width 23 7/8 in, For Dual Hose No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.