This item is Discontinued.

Reelcraft Hose Reel, Motor, 3/4in dia, 275ft., 3000psi EA33128 M12D

Hose Reel, Motor, 3/4in dia, 275ft., 3000psi (Discontinued)

  • Mfr # EA33128 M12D
  • Zoro # G0203878
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EA33128 M12D
Zoro #
G0203878
UPC #
699567017097
Country of Origin
United States

Dimensions

Overall Length
17 3/4 in
Hose Length
275 ft
Hose Outside Dia.
3/4 in
Hose Inside Dia.
3/4 in
Overall Height
20 1/4 in
Overall Width
38 5/8 in
Overall Dimensions
17 3/4 in L x 38 5/8 in W x 20 1/4 in H
Reel Width
27 in
Mounting Hole Center to Center Width
30 3/4 in
Mount Base Width
32 in
Swivel Inlet Thread Size
3/4 in - 14
Reel Diameter
6 3/8 in
Swivel Outlet Size
3/4 in
Mount Base Height
12 5/8 in
Mounting Hole Center to Center Height
9 in
Swivel Outlet Thread Size
3/4 in - 14
Swivel Inlet Size
3/4 in

Details

Max. Pressure Rating
3000 psi
Seal Type
Aflas
Hose Included
No
Drive Type
Motor Driven
Bearings
Permanently Lubricated
Hose Outlet
3/4 in (F)NPT
Mounting
Bench, Floor, Truck, Wall
Duty Rating
Heavy Duty
Motor Voltage
12 V DC
Max. Temp. Rating
250 Degrees F
Finish
Powder Coated
Swivel Material
Iron
Housing Material
Steel
HP
0.33
Item
Electric Motor Driven Hose Reel
Reel Inlet
3/4 in (F)NPT
Application
Fluids
Color
Red
For Dual Hose
No
Maximum Operating Temperature
210 Degrees F
Hose Capacity
275 ft (3/4 in I.D.)
Seal Material
TFE/P
Reel Finish
Powder Coated
Motor Type
Magnetic
Includes Hose
No
Reel Material
Steel
Features
Heavy Duty; Bolted Construction
Base Motion Type
Stationary
Horsepower
1/3 hp
Swivel Outlet Type
NPT
Swivel Inlet Gender
Female
Minimum Operating Pressure
0 psi
Swivel Outlet Gender
Female
Minimum Operating Temperature
32 Degrees F
Bearing Construction
Permanently Lubricated
Reel Color
Red
Includes Gooseneck
Yes
Maximum Operating Pressure
3,000 psi
Weight
91 lb
Includes Leader Hose
No
Latch Type
Locking
Enclosed
No
Swivel Inlet Type
NPT
Hazardous Location
No
Hose Reel Type
Floor, Vehicle Mount Hose Reel, Wall Mount Hose Reel
Hose Reel Primary Application
Air, Fire Hose, Garden Hoses, Grease, Hydraulic Oil, Nitrogen, Oil, Pressure Washer, Washdown, Water

Description

Electric Motor Driven Hose Reel, Air, Fire Hose, Garden Hoses, Grease, Hydraulic Oil, Nitrogen, Oil, Pressure Washer, Washdown, Water, Motor Type Magnetic, Motor Voltage 12 V DC, 3,000 psi, Minimum Operating Pressure 0 psi, Hose Capacity 275 ft (3/4 in I.D.), Drive Type Motor Driven, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Overall Height 20 1/4 in, Overall Length 17 3/4 in, Overall Width 38 5/8 in, For Dual Hose No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.