This item is Discontinued.

Reelcraft Hose Reel Mounting Bracket, Wall S600992

Hose Reel Mounting Bracket, Wall (Discontinued)

  • Mfr # S600992
  • Zoro # G1978277
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S600992
Zoro #
G1978277
UPC #
094701048249
Country of Origin
Unknown

Dimensions

Mounting Hole Center to Center Height
6 in
Mount Hole Diameter
3/8 in
Mount Base Height
9 3/8 in
Mounting Hole Center to Center Width
2 1/4 in
Mount Base Width
3 3/8 in

Details

Item
Mounting Bracket
Mounting
Wall
For Use With
ReelTek(R) Series Reels
Base Motion Type
Swivel
For Reel Series
RT
For Use With Mfr. Model Number
RT402-OHP, RT402-OLP, RT403-OHP, RT403-OLB, RT403-OLP1, RT405-OLB, RT405-OLP, RT406-OLP, RT425-OHP, RT425-OLP 1, RT435-OHP1, RT435-OLP1, RT450-OLP1, RT465-OLP, RT602-OHP, RT602-OLB, RT602-OLP, RT602-OMP, RT603-OHP, RT603-OLB, RT603-OLP, RT603-OMP, RT605-OHP, RT605-OLB, RT605-OLP1, RT605-OMP, RT625-OHP, RT625-OLP 1, RT625-OMP, RT635-OHP1, RT635-OLP1, RT635-OMP1, RT650-OHP1, RT650-OLP1, RT650-OMP1, RT802-OLB, RT802-OLP, RT802-OMP, RT803-OLB, RT803-OLP1, RT803-OMP, RT805-OLB, RT805-OLP, RT825-OLP 1, RT825-OMP, RT835-OLP1, RT835-OMP1, RT850-OLP1
Number of Mount Holes
4
Color
Red
For Number of Reels
1
Bracket Material
Steel
Type
Wall Mount Swing Bracket

Description

Mounting Bracket, For Number of Reels 1, Base Motion Type Swivel, Bracket Material Steel, For Use With Grainger Item Number 22KW84, 22KW85, 22KX12, 22KX13, 260N25, 260N27, 263D55, 263D56, 263D57, 263D58, 263D59, 263D63, 263D64, 263D65, 38L528, 4LMG8, 4LMH2, 4NA81, 4NA82, 525N71, 525N72, 525N73, 525N74, 525N75, 525N76, 59YT12, 59YT13, 59YT14, 59YT15, 5KPA0, 5KPA1, 5KPA2, 5KPA3, 69AF52, 69AF53, 69AF60, 69AF69, 69AF93, 69AF94, 69AG01, 69AG06, 69AG85, 69AG86, 69AG87, 69AG91, 69AG92, 69AG93, 69AH04

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.