This item is Discontinued.

Reelcraft Hose Reel, Spring, No Hose, 75ft, 3/4"ID LPD83000 OLP

Hose Reel, Spring, No Hose, 75ft, 3/4"ID (Discontinued)

  • Mfr # LPD83000 OLP
  • Zoro # G2582007
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LPD83000 OLP
Zoro #
G2582007
UPC #
699567029861
Country of Origin
United States

Dimensions

Overall Length
24 in
Overall Width
10 3/4 in
Reel Diameter
15 1/2 in
Mount Hole Diameter
1/2 in
Swivel Outlet Size
3/4 in
Mounting Hole Center to Center Width
7 7/8 in
Swivel Outlet Thread Size
3/4 in - 14
Mounting Hole Center to Center Height
10 1/2 in
Mount Base Height
13 1/4 in
Overall Dimensions
24 in L x 10 3/4 in W x 25 3/8 in H
Swivel Inlet Thread Size
1 in - 11 1/2
Overall Height
25 3/8 in
Swivel Inlet Size
1 in
Mount Base Width
9 3/8 in
Reel Width
10 3/4 in

Details

For Dual Hose
No
Reel Color
Red
Reel Finish
Powder Coated
Number of Mount Holes
4
Item
Spring Return Hose Reel
Includes Leader Hose
No
Swivel Inlet Gender
Female
Hose Reel Primary Application
Liquid Propane
Twin Hose Compatible
No
Swivel Inlet Type
NPT
Fasteners Included
No
Speed Limited Retraction
No
Swivel Material
LP U/L Rated
Base Motion Type
Stationary
Corrosion-Resistant
Yes
Enclosed
No
Swivel Outlet Type
NPT
Hose Capacity
75 ft (3/4 in I.D.)
Features
UL listed Full Circle Swivel
Number of Guide Arms
Double Arm
Latch Type
Spring Loaded
Includes Hose
No
Maximum Operating Pressure
350 psi
Weight
77 lb
Maximum Operating Temperature
210 Degrees F
Swivel Outlet Gender
Female
Minimum Operating Temperature
-40 Degrees F
Pedestal Type
Dual Pedestal
Drive Type
Spring Return
Bearing Construction
Ball
Hose Reel Type
Free Standing Hose Reel, Vehicle, Wall Mount Hose Reel
Reel Material
Steel

Description

Spring Return Hose Reel, Liquid Propane, Maximum Operating Pressure 350 psi, Hose Capacity 75 ft (3/4 in I.D.), Drive Type Spring Return, Corrosion-Resistant Yes, Enclosed No, For Dual Hose No, Hose Reel Type Free Standing Hose Reel, Vehicle, Wall Mount Hose Reel, Includes Hose No, Mounting Location Ceiling, Floor, Truck, Wall, Pedestal Type Dual Pedestal, Number of Guide Arms Double Arm, Overall Height 25 3/8 in, Overall Length 24 in, Overall Width 10 3/4 in, Reel Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.