Hose Reel Swivel, 1/4 in FNPT, 3/4 in MUNF, For 4000/5000/RT Reel Series, 500 psi Max Op Pressure

  • Mfr # S600886

  • Zoro # G2095685


product price: $87.19
/ea
Free Shipping & Returns

Key Features

For Use With
4420 OLP1, 4435 OLP1, 4615 OLP1, 4625 OLP1, 5450 ELP1, 5450 OLP1, 5635 OLP1, 5650 OLP1, H160001, RT435-OLP1 to RT650-OLP1
For Use With Mfr. Model Number
4400 OLP, 4420 OLP, 4425 OLP, 4435 OLP, 4600 OLP, 4615 OLP, 4617 OLP, 4625 OLP, 4625 OLPSW5, 5400 OLP, 5450 ELP, 5450 OLP, 5600 OLP, 5605 OLP, 5635 ELPSW5, 5635 OLP, 5635 OLPSW5, 5650 OLP, B4425 OLP, B4435 OLP, B4625 OLP, B5450 OLP, B5635 OLP, B5650 OLP, H16000, RT403-OLP, RT405-OLP, RT406-OLP, RT425-OLP, RT435-OLP, RT450-OLP, RT465-OLP, RT602-OLP, RT605-OLP, RT625-OLP, RT635-OLP, RT650-OLP
Includes
O-Ring
Type
3/4"-16 UNF(M) x 1/4 in NPT(F) Swivel Assembly
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S600886
Zoro #
G2095685
UPC #
699567012078
Country of Origin
China

Dimensions

Inlet Thread Size
1/4 in - 18
Outlet Thread Size
3/4 in - 16

Details

Item
Swivel
For Use With
4420 OLP1, 4435 OLP1, 4615 OLP1, 4625 OLP1, 5450 ELP1, 5450 OLP1, 5635 OLP1, 5650 OLP1, H160001, RT435-OLP1 to RT650-OLP1
For Use With Mfr. Model Number
4400 OLP, 4420 OLP, 4425 OLP, 4435 OLP, 4600 OLP, 4615 OLP, 4617 OLP, 4625 OLP, 4625 OLPSW5, 5400 OLP, 5450 ELP, 5450 OLP, 5600 OLP, 5605 OLP, 5635 ELPSW5, 5635 OLP, 5635 OLPSW5, 5650 OLP, B4425 OLP, B4435 OLP, B4625 OLP, B5450 OLP, B5635 OLP, B5650 OLP, H16000, RT403-OLP, RT405-OLP, RT406-OLP, RT425-OLP, RT435-OLP, RT450-OLP, RT465-OLP, RT602-OLP, RT605-OLP, RT625-OLP, RT635-OLP, RT650-OLP
Includes
O-Ring
Type
3/4"-16 UNF(M) x 1/4 in NPT(F) Swivel Assembly
Material
Brass
Outlet Type
UNF
For Reel Series
4000, 5000, RT
Inlet Gender
Female
Outlet Swivel Configuration
3/4 in MUNF
Outlet Gender
Male
Maximum Operating Pressure
500 psi
Inlet Type
NPT
Includes Seal
Yes
Maximum Operating Temperature
210 Degrees F
Seal Material
Nitrile
Angle
90 Degrees
Inlet Swivel Configuration
1/4 in FNPT
Minimum Operating Pressure
0 psi
Minimum Operating Temperature
-40 Degrees F

Description

Part NumberS600886Weight0.35 lbsPressure500 psiInlet1/4" NPT(F)Outlet3/4"-16 UNF(M)Seal TypeBunaMaterialCopperUPC699567012078


•SKU: S600886
•Category: Swivel Assemblies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.