Hose Reel Swivel, Use w/4NA89, 4NB33, 4Z934

  • Mfr # S602033

  • Zoro # G0862924


product price: $109.99
/ea
Free Shipping & Returns

Key Features

For Use With
82075 OMP1, CA32112M1, EA32112M12D1, EA32118M12D1, TH88050 OMP1
Type
Nickel Plated Carbon Steel
For Use With Mfr. Model Number
81000 OHP, 81075 OHP1, 81100 OHP1, 82000 OMP, 82075 OMP1, 82100 OMP 1, AA32112 M4A, BA32112 M, BA34118 M, CA32106 M, CA32106 M 1, CA32112 M1, CA32118 M 1, CA32122 M 1, CA32128 M 1, CA38106 M 1, CA38112 M1, D9100 OHPBW, D9175 OHPBW, EA32106 M10A, EA32106 M12D 1, EA32112 M12D1, EA32118 M12D1, EA32118 M24D, EA32122 M12D, EA32128 M12D, EA38106 M12D, EA38112 M12D, PW81000 OHP1, PW81100 OHP, TH88000 OMP 1, TH88050 OMP1
Material
Steel
Inlet Thread Size
1/2 in - 14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S602033
Zoro #
G0862924
UPC #
-
Country of Origin
United States

Dimensions

Inlet Thread Size
1/2 in - 14
Outlet Thread Size
1/2 in - 14

Details

Item
Swivel
For Use With
82075 OMP1, CA32112M1, EA32112M12D1, EA32118M12D1, TH88050 OMP1
Type
Nickel Plated Carbon Steel
For Use With Mfr. Model Number
81000 OHP, 81075 OHP1, 81100 OHP1, 82000 OMP, 82075 OMP1, 82100 OMP 1, AA32112 M4A, BA32112 M, BA34118 M, CA32106 M, CA32106 M 1, CA32112 M1, CA32118 M 1, CA32122 M 1, CA32128 M 1, CA38106 M 1, CA38112 M1, D9100 OHPBW, D9175 OHPBW, EA32106 M10A, EA32106 M12D 1, EA32112 M12D1, EA32118 M12D1, EA32118 M24D, EA32122 M12D, EA32128 M12D, EA38106 M12D, EA38112 M12D, PW81000 OHP1, PW81100 OHP, TH88000 OMP 1, TH88050 OMP1
Material
Steel
Outlet Gender
Male
Seal Material
TFE/P
Inlet Type
NPT
Includes Seal
Yes
Outlet Type
NPT
Maximum Operating Pressure
5,000 psi
Minimum Operating Pressure
0 psi
Inlet Swivel Configuration
1/2 in FNPT
Outlet Swivel Configuration
1/2 in MNPT
Angle
90 Degrees
Maximum Operating Temperature
210 Degrees F
Inlet Gender
Female
For Reel Series
30000, 80000
Minimum Operating Temperature
32 Degrees F

Description

Part NumberS602033Weight0.97 lbsPressure5000 psiInlet1/2" NPT(F)Outlet1/2" NPT(M)Seal TypeAflasMaterialCarbon SteelUPC699567023883


•SKU: S602033
•Category: Swivel Assemblies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.