Zoro Homepage

Hose Roller Guide, For 3/8 to 1/2 ID Hose

  • Mfr # HR1145

  • Zoro # G1874476


product price: $60.99
/ea

Key Features

For Use With
Hose Reels
Type
Rectangular
For Hose O.D. Min. (In.)
603/1000 in
Base Material
Aluminum
Nominal Hose ID (in.)
3/8 to 1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR1145
Zoro #
G1874476
UPC #
094706265030
Country of Origin
China

Dimensions

Width (In.)
2 3/4 in
Length (In.)
3 3/4 in
Depth (In.)
1 1/8 in
Hose Opening Height
1 in
Hose Opening Width
2 in
Roller Diameter
7/8 in

Details

Item
Roller Guide
For Use With
Hose Reels
Type
Rectangular
For Hose O.D. Min. (In.)
603/1000 in
Base Material
Aluminum
Nominal Hose ID (in.)
3/8 to 1/2
Includes
Installation Hardware
For Hose O.D. Max. (In.)
453/500 in
Roller Material
Plastic
Roller Bracket Type
Roller Bracket
Bracket Material
Aluminum
Return Location
Multi-direction
Bracket Color
White
Roller Type
4-way

Description

Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, Bracket Material Aluminum, Roller Material Plastic, Roller Diameter 7/8 in, Return Location Multi-direction, Hose Opening Height 1 in, Hose Opening Width 2 in, Bracket Color White, Includes Installation Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.