This item is Discontinued.

No Product Image Available

Motor Hose Reel, 155 ft (1 in I.D.), Red (Discontinued)

  • Mfr # EP2405-23-18-10FF
  • Zoro # G3196360
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EP2405-23-18-10FF
Zoro #
G3196360
UPC #
699567029779
Country of Origin
United States

Dimensions

Swivel Outlet Thread Size
1 in - 11 1/2
Reel Width
18 in
Swivel Outlet Size
1 in
Reel Diameter
11 1/4 in
Overall Length
30 1/2 in
Mounting Hole Center to Center Width
16 3/8 in
Overall Dimensions
30 1/2 in L x 23 in W x 24 1/2 in H
Swivel Inlet Size
1 in
Overall Height
24 1/2 in
Overall Width
23 in
Mount Base Width
24 in
Mount Base Height
21 in
Mounting Hole Center to Center Height
19 1/2 in
Swivel Inlet Thread Size
1 in - 11 1/2

Details

Hazardous Location Rating
Class I Group D
Reel Finish
Powder Coated
Features
Heavy Duty; Welded Construction
Motor Type
Magnetic
Swivel Outlet Gender
Female
Hose Reel Primary Application
Air, Fire Hose, Garden Hoses, Hydraulic Oil, Nitrogen, Oil, Washdown, Water
For Dual Hose
No
Swivel Inlet Gender
Female
Maximum Operating Temperature
210 Degrees F
Hose Capacity
155 ft (1 in I.D.)
Minimum Operating Pressure
0 psi
Minimum Operating Temperature
32 Degrees F
Reel Color
Red
Maximum Operating Pressure
3,000 psi
Enclosed
No
Includes Leader Hose
No
Swivel Material
Iron
Includes Gooseneck
Yes
Base Motion Type
Stationary
Horsepower
2/3 hp
Includes Hose
No
Seal Material
TFE/P
Hazardous Location
Yes
Latch Type
Auxiliary Brake
Hose Reel Type
Floor, Vehicle Mount Hose Reel, Wall Mount Hose Reel
Drive Type
Motor Driven
Motor Voltage
12 V DC
Reel Material
Steel
Swivel Outlet Type
NPT
Swivel Inlet Type
NPT
Item
Electric Motor Driven Hose Reel
Weight
78 lb
Bearing Construction
Permanently Lubricated

Description

Electric Motor Driven Hose Reel, Air, Fire Hose, Garden Hoses, Hydraulic Oil, Nitrogen, Oil, Washdown, Water, Motor Type Magnetic, Motor Voltage 12 V DC, 3,000 psi, Minimum Operating Pressure 0 psi, Hose Capacity 155 ft (1 in I.D.), Drive Type Motor Driven, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Overall Height 24 1/2 in, Overall Length 30 1/2 in, Overall Width 23 in, For Dual Hose No, Hose Reel Type Floor, Vehicle Mount Hose Reel, Wall Mount Hose Reel, Enclosed No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.