This item is Discontinued.

No Product Image Available

Motor Hose Reel, 225 ft (1 in I.D.), Red (Discontinued)

  • Mfr # EP3905-23-26-15FF
  • Zoro # G3195408
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EP3905-23-26-15FF
Zoro #
G3195408
UPC #
699567029816
Country of Origin
United States

Dimensions

Overall Width
38 1/2 in
Swivel Outlet Size
1 1/2 in
Swivel Outlet Thread Size
1 1/2 in - 11 1/2
Overall Dimensions
21 in L x 38 1/2 in W x 24 1/2 in H
Mount Base Width
32 in
Overall Length
21 in
Swivel Inlet Thread Size
1 1/2 in - 11 1/2
Reel Diameter
11 1/4 in
Mount Base Height
21 in
Reel Width
26 in
Swivel Inlet Size
1 1/2 in
Mounting Hole Center to Center Height
19 1/2 in
Overall Height
24 1/2 in
Mounting Hole Center to Center Width
24 3/8 in

Details

Swivel Inlet Gender
Female
Drive Type
Motor Driven
Swivel Inlet Type
NPT
Motor Type
Magnetic
Horsepower
2/3 hp
For Dual Hose
No
Base Motion Type
Stationary
Swivel Material
Aluminum
Motor Voltage
12 V DC
Bearing Construction
Permanently Lubricated
Latch Type
Auxiliary Brake
Includes Leader Hose
No
Minimum Operating Temperature
-40 Degrees F
Hose Reel Primary Application
Air, Fire Hose, Garden Hoses, Hydraulic Oil, Nitrogen, Oil, Washdown, Water
Swivel Outlet Gender
Female
Swivel Outlet Type
NPT
Reel Color
Red
Includes Hose
No
Hazardous Location Rating
Class I Group D
Reel Material
Steel
Hose Capacity
225 ft (1 in I.D.)
Includes Gooseneck
Yes
Enclosed
No
Hazardous Location
Yes
Weight
100 lb
Minimum Operating Pressure
0 psi
Features
Heavy Duty; Welded Construction
Hose Reel Type
Floor, Vehicle Mount Hose Reel, Wall Mount Hose Reel
Maximum Operating Pressure
600 psi
Reel Finish
Powder Coated
Maximum Operating Temperature
174 Degrees F
Item
Electric Motor Driven Hose Reel
Seal Material
Nitrile

Description

Electric Motor Driven Hose Reel, Air, Fire Hose, Garden Hoses, Hydraulic Oil, Nitrogen, Oil, Washdown, Water, Motor Type Magnetic, Motor Voltage 12 V DC, 600 psi, Minimum Operating Pressure 0 psi, Hose Capacity 225 ft (1 in I.D.), Drive Type Motor Driven, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Overall Height 24 1/2 in, Overall Length 21 in, Overall Width 38 1/2 in, For Dual Hose No, Hose Reel Type Floor, Vehicle Mount Hose Reel, Wall Mount Hose Reel, Enclosed No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.