This item is Discontinued.

No Product Image Available

Motor Hose Reel, 230 ft (1 in ID), Red (Discontinued)

  • Mfr # EP3905-25-20-15FF
  • Zoro # G3195651
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EP3905-25-20-15FF
Zoro #
G3195651
UPC #
699567029823
Country of Origin
United States

Dimensions

Reel Width
20 in
Swivel Inlet Size
1 1/2 in
Swivel Outlet Thread Size
1 1/2 in - 11 1/2
Mounting Hole Center to Center Width
18 3/8 in
Overall Width
32 1/2 in
Overall Length
21 in
Overall Dimensions
21 in L x 32 1/2 in W x 26 1/2 in H
Mount Base Width
26 in
Mounting Hole Center to Center Height
19 1/2 in
Overall Height
26 1/2 in
Swivel Inlet Thread Size
1 1/2 in - 11 1/2
Swivel Outlet Size
1 1/2 in
Reel Diameter
11 1/4 in
Mount Base Height
21 in

Details

Swivel Material
Aluminum
Minimum Operating Pressure
0 psi
Latch Type
Auxiliary Brake
Minimum Operating Temperature
-40 Degrees F
Hazardous Location Rating
Class I Group D
Motor Voltage
12 V DC
Maximum Operating Temperature
174 Degrees F
Hose Reel Primary Application
Air, Fire Hose, Garden Hoses, Hydraulic Oil, Nitrogen, Oil, Washdown, Water
Base Motion Type
Stationary
Swivel Outlet Type
NPT
Includes Hose
No
Reel Finish
Powder Coated
For Dual Hose
No
Horsepower
2/3 hp
Includes Leader Hose
No
Item
Electric Motor Driven Hose Reel
Reel Color
Red
Drive Type
Motor Driven
Seal Material
Nitrile
Hazardous Location
Yes
Includes Gooseneck
Yes
Weight
97 lb
Swivel Inlet Type
NPT
Swivel Inlet Gender
Female
Maximum Operating Pressure
600 psi
Hose Reel Type
Floor, Vehicle Mount Hose Reel, Wall Mount Hose Reel
Features
Heavy Duty; Welded Construction
Motor Type
Magnetic
Hose Capacity
230 ft (1 in I.D.)
Swivel Outlet Gender
Female
Reel Material
Steel
Enclosed
No
Bearing Construction
Permanently Lubricated

Description

Electric Motor Driven Hose Reel, Air, Fire Hose, Garden Hoses, Hydraulic Oil, Nitrogen, Oil, Washdown, Water, Motor Type Magnetic, Motor Voltage 12 V DC, 600 psi, Minimum Operating Pressure 0 psi, Hose Capacity 230 ft (1 in I.D.), Drive Type Motor Driven, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Overall Height 26 1/2 in, Overall Length 21 in, Overall Width 32 1/2 in, For Dual Hose No, Hose Reel Type Floor, Vehicle Mount Hose Reel, Wall Mount Hose Reel, Enclosed No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.