This item is Discontinued.

No Product Image Available

Motor Hose Reel, 55 ft (2 in I.D.), Red (Discontinued)

  • Mfr # EP3705-25-20-20VF
  • Zoro # G3196622
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EP3705-25-20-20VF
Zoro #
G3196622
UPC #
699567029793
Country of Origin
United States

Dimensions

Swivel Outlet Thread Size
2 in - 11 1/2
Reel Diameter
15 in
Mount Base Width
26 in
Overall Dimensions
25 in L x 34 in W x 26 1/2 in H
Swivel Outlet Size
2 in
Mounting Hole Center to Center Height
19 1/2 in
Overall Height
26 1/2 in
Mounting Hole Center to Center Width
18 3/8 in
Mount Base Height
21 in
Swivel Inlet Size
2 in
Reel Width
20 in
Overall Length
25 in
Overall Width
34 in
Swivel Inlet Thread Size
2 in

Details

Bearing Construction
Permanently Lubricated
Swivel Inlet Type
Grooved
Latch Type
Auxiliary Brake
Hose Reel Primary Application
Air, Fire Hose, Garden Hoses, Hydraulic Oil, Nitrogen, Oil, Washdown, Water
Enclosed
No
Swivel Outlet Type
NPT
Base Motion Type
Stationary
Includes Leader Hose
No
Drive Type
Motor Driven
Reel Color
Red
Maximum Operating Temperature
174 Degrees F
For Dual Hose
No
Hose Capacity
55 ft (2 in I.D.)
Maximum Operating Pressure
300 psi
Seal Material
Nitrile
Weight
124 lb
Motor Voltage
12 V DC
Minimum Operating Temperature
-40 Degrees F
Item
Electric Motor Driven Hose Reel
Hose Reel Type
Floor, Vehicle Mount Hose Reel, Wall Mount Hose Reel
Swivel Material
Aluminum
Includes Gooseneck
Yes
Includes Hose
No
Reel Finish
Powder Coated
Hazardous Location
Yes
Motor Type
Magnetic
Horsepower
2/3 hp
Hazardous Location Rating
Class I Group D
Minimum Operating Pressure
0 psi
Features
Heavy Duty; Welded Construction
Swivel Outlet Gender
Female
Reel Material
Steel

Description

Electric Motor Driven Hose Reel, Air, Fire Hose, Garden Hoses, Hydraulic Oil, Nitrogen, Oil, Washdown, Water, Motor Type Magnetic, Motor Voltage 12 V DC, 300 psi, Minimum Operating Pressure 0 psi, Hose Capacity 55 ft (2 in I.D.), Drive Type Motor Driven, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Overall Height 26 1/2 in, Overall Length 25 in, Overall Width 34 in, For Dual Hose No, Hose Reel Type Floor, Vehicle Mount Hose Reel, Wall Mount Hose Reel, Enclosed No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.