This item is Discontinued.

No Product Image Available

Motor Hose Reel, 85 ft, 2 1/2 in I.D), Red (Discontinued)

  • Mfr # EP5905-31-32X15-30VF
  • Zoro # G3196150
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EP5905-31-32X15-30VF
Zoro #
G3196150
UPC #
699567029847
Country of Origin
United States

Dimensions

Overall Length
44 1/2 in
Swivel Inlet Thread Size
3 in
Mounting Hole Center to Center Height
22 1/2 in
Reel Diameter
15 in
Mounting Hole Center to Center Width
30 3/8 in
Swivel Inlet Size
3 in
Overall Width
24 in
Swivel Outlet Size
3 in
Mount Base Width
38 in
Reel Width
32 in
Overall Dimensions
44 1/2 in L x 24 in W x 32 1/2 in H
Swivel Outlet Thread Size
3 in - 8
Overall Height
32 1/2 in
Mount Base Height
24 in

Details

Horsepower
2/3 hp
Motor Voltage
12 V DC
Features
Heavy Duty; Welded Construction
Swivel Inlet Type
Grooved
Bearing Construction
Permanently Lubricated
Weight
160 lb
Reel Color
Red
Swivel Outlet Gender
Female
Enclosed
No
Drive Type
Motor Driven
Base Motion Type
Stationary
Item
Electric Motor Driven Hose Reel
Minimum Operating Temperature
-40 Degrees F
Hazardous Location Rating
Class I Group D
Reel Finish
Powder Coated
Latch Type
Auxiliary Brake
Hazardous Location
Yes
Hose Reel Type
Floor, Vehicle Mount Hose Reel, Wall Mount Hose Reel
For Dual Hose
No
Includes Leader Hose
No
Seal Material
Nitrile
Swivel Outlet Type
NPT
Maximum Operating Temperature
174 Degrees F
Includes Hose
No
Hose Capacity
85 ft (2 1/2 in I.D.)
Includes Gooseneck
Yes
Swivel Material
Aluminum
Maximum Operating Pressure
300 psi
Reel Material
Steel
Motor Type
Magnetic
Minimum Operating Pressure
0 psi
Hose Reel Primary Application
Air, Fire Hose, Garden Hoses, Hydraulic Oil, Nitrogen, Oil, Washdown, Water

Description

Electric Motor Driven Hose Reel, Air, Fire Hose, Garden Hoses, Hydraulic Oil, Nitrogen, Oil, Washdown, Water, Motor Type Magnetic, Motor Voltage 12 V DC, 300 psi, Minimum Operating Pressure 0 psi, Hose Capacity 85 ft (2 1/2 in I.D.), Drive Type Motor Driven, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Overall Height 32 1/2 in, Overall Length 44 1/2 in, Overall Width 24 in, For Dual Hose No, Hose Reel Type Floor, Vehicle Mount Hose Reel, Wall Mount Hose Reel, Enclosed No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.