This item is Discontinued.

No Product Image Available

Oil W/ Hose, 1x50 ft., 1275 psi, 1" Hose Dia., 50 ft. Length, 1,275 (Discontinued)

  • Mfr # D84050 OMP
  • Zoro # G0592595
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D84050 OMP
Zoro #
G0592595
UPC #
699567022978
Country of Origin
United States

Dimensions

Hose Inside Dia.
1"
Hose Length
50 ft.

Details

Max. Pressure
1,275
Item
Oil W/ Hose,1x50 ft.,1275 psi

Description

Oil W/ Hose,1x50 ft.,1275 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.