Power Cord Reel with 45 ft. Cord 3-Outlet 12/3

  • Mfr # L 4545 123 9

  • Zoro # G0634490


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Voltage
125V
Cord Included
Yes
Max. Amps
15
Cord Length
45 ft.
Grade
Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L 4545 123 9
Zoro #
G0634490
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
45 ft.
Overall Height
12 7/8 in
Feeder Cord Length
45 ft
Overall Width
12 5/8 in
Overall Depth
9 3/8 in
Retractable Cord Length
45 ft
Wire Size
12 AWG

Details

Voltage
125V
Item
Power Cord Reel
Cord Included
Yes
Max. Amps
15
Grade
Heavy Duty
Number of Outlets
3
Enclosed Reel
No
NEC Cord Designation
SJEOOW
Gauge/Conductor
12/3
Standards
CSA, UL
Reel Material
Steel
Cord Color
Black
Reel Mounting
Ceiling, Floor, Wall
Reel Color
Red
Feeder Cord Ending
Triple Outlet
Includes
15 A Molded Triple Tap, NEMA 5-15P Inlet Straight Blade Plug
Retractable Cord Ending
Triple Tap Connector
Number of Conductors
3
Enclosure Rating
Not Rated
Retractable Cord Ending Configuration
NEMA 5-15P
Feeder Cord Ending Configuration
NEMA 5-15P
Winding Method
Spring Driven
Tension Method
Constant Tension
Trade Designation
SJEOOW
Reel Capacity
45 ft of 12/3
Special Features
A Heavy Duty Collector Ring, Individually Powder-Coated Steel Components, Robotically Welded Steel Base
Location
Indoor

Description

Reelcraft Series L 4000 NEMA 5-15R triple tap power cord reel includes a 15 amp molded triple tap. The reel is supplied with a 4-5 foot pigtail that includes a NEMA 5-15P inlet straight blade plug. For indoor, non-weather tight applications only. *UL/CSA approved*


•45 ft. 12/3 SJEOOW cord with triple tap included
•Base plate and upright are constructed from 14 gauge steel; the guide arm is 13 gauge and the spool is 16 gauge steel
•A heavy duty collector ring assures highest conductivity
•The reliable speed latch allows for positive locking of the spool in two positions per rotation
•Individually powder-coated steel components provide maximum protection from premature corrosion
•Robotically welded steel base offers maximum strength and consistent quality
•Made in USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.