Power Cord Reel with 45 ft. Cord 3-Outlet 12/3

  • Mfr # L 4545 123 9G

  • Zoro # G0634518


product price:  $662.99
/ea
Free Shipping & Returns

Key Features

Voltage
125V
NEC Cord Designation
SJEOOW
Grade
Heavy Duty
Max. Amps
15
Gauge/Conductor
12/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L 4545 123 9G
Zoro #
G0634518
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
45 ft.

Details

Voltage
125V
Item
Power Cord Reel
NEC Cord Designation
SJEOOW
Grade
Heavy Duty
Max. Amps
15
Gauge/Conductor
12/3
Grade - Ext. Cords and Outlet Strips
Industrial
Number of Outlets
3
Enclosed Reel
No
Cord Included
Yes
Enclosure Rating
Not Rated

Description

Extension Cord Reel, Winding Method Spring Retraction, Voltage 120V AC, Retractable Cord Length 45 ft, Reel Color Red, Wire Size 12 AWG, Cord Color Black, Trade Designation SJEOOW, Number of Conductors 3, Tension Method Ratchet Lock, Number of Outlets 3, Feeder Cord Length 45 ft, Location Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.