Shop REELCRAFT
See all product information
Create Account
PW81000 OHP 3/8"x100' 4500 PSI Spring Retractable Pressure Wash Hose Reel
- Mfr # PW81000 OHP
- Zoro # G002592623
product price:Â
$
2,138.99
/ea
Sold in multiples of 6 for
$12,833.94
Free Shipping & Returns
Key Features
Max. Pressure
5000 psi
Hose Inside Dia.
3/8"
Hose Length
100'
Hose Outside Dia.
0.73"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PW81000 OHP
- Zoro #
- G002592623
- UPC #
- 699567002741
- Country of Origin
- United States
- Max. Pressure
- 5000 psi
Dimensions
- Hose Inside Dia.
- 3/8"
- Hose Length
- 100'
- Hose Outside Dia.
- 0.73"
Description
PRESSURE WASH, 3/8" X 100FT, 4500 PSI, PRESSURE WASH WITHOUT HOSE COMPACT DESIGN AND QUALITY STEEL CONSTRUCTION ARE INCORPORATED INTO REELCRAFT'S LINE OF PRESSURE WASH REELS, RATED UP TO 4500 PSI. REELS ARE ABLE TO CARRY 50 TO 400 FEET OF TANGLE-FREE HOSE AND ARE COMPLETE WITH A HIGH PRESSURE WATER SWIVEL FOR MAXIMUM PRODUCT DELIVERY. THE HIGH PRESSURE WATER SWIVEL IS DESIGNED TO HANDLE A BROAD RANGE OF PRESSURES, TEMPERATURES AND CHEMICALS; PERFECT FOR AGRICULTURAL/MARINE, EQUIPMENT CLEANING AND PRESSURE WASHING APPLICATIONS.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.