3/4"x 25' 250 PSI Spring Retractable All Steel Low Pressure Hose Reel
- Mfr # 7925 OLP
- Zoro # G205488525
product price:Â
$
1,258.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
250 psi
Hose Inside Dia.
3/4"
Hose End Configuration
3/4" NPT(M)
Hose Outside Dia.
1.075"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7925 OLP
- Zoro #
- G205488525
- UPC #
- 699567000259
- Country of Origin
- United States
- Max. Pressure
- 250 psi
- Hose End Configuration
- 3/4" NPT(M)
Dimensions
- Hose Inside Dia.
- 3/4"
- Hose Length
- 25'
- Hose Outside Dia.
- 1.075"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.