Zoro Homepage

Reel, Hose, 1000 psi

  • Mfr # CA33112 M

  • Zoro # G3913843


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Hose Included
No
Hose Length
175 ft
Hose Inside Dia.
3/4 in
Reel Inlet
3/4 in (F)NPT
Hose Outlet
3/4 in (F)NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA33112 M
Zoro #
G3913843
UPC #
699567010494
Country of Origin
United States

Dimensions

Hose Length
175 ft
Hose Inside Dia.
3/4 in
Overall Length
31 in
Hose Outside Dia.
3/4 in
Overall Height
20 1/4 in
Overall Width
17 3/4 in

Details

Hose Included
No
Reel Inlet
3/4 in (F)NPT
Hose Outlet
3/4 in (F)NPT
Finish
Powder Coated
Duty Rating
Heavy Duty
Seal Type
Viton(R)
Mounting
Bench, Floor, Truck, Wall
Max. Pressure Rating
1000 psi
Max. Temp. Rating
250 Degrees F
Bearings
Permanently Lubricated
Swivel Material
Nickel Plated
Housing Material
Steel
Drive Type
Hand
Item
Hand Crank Hose Reel
Color
Red
HP
None

Description

Hand Crank Hose Reel, Drive Type Hand, Overall Height 20 1/4 in, Overall Length 31 in, Overall Width 17 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.