Zoro Homepage

Reel, Hose, 1000 PSI

  • Mfr # CA33118 L

  • Zoro # G0345554


product price: $475.99
/ea
Free Shipping & Returns

Key Features

Hose Included
No
Hose Length
175 ft
Hose Inside Dia.
3/4 in
Reel Inlet
3/4 in (F)NPT
Hose Outlet
3/4 in (M)NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA33118 L
Zoro #
G0345554
UPC #
699567010494
Country of Origin
United States

Dimensions

Hose Length
175 ft
Hose Inside Dia.
3/4 in
Hose Outside Dia.
3/4 in
Overall Height
20 1/4 in
Overall Length
17 3/4 in
Overall Width
31 3/4 in
Mount Base Height
12 5/8 in
Swivel Inlet Size
3/4 in
Mounting Hole Center to Center Height
9 in
Handle Length
3 3/4 in
Swivel Inlet Thread Size
3/4 in - 14
Reel Width
18 in
Swivel Outlet Thread Size
3/4 in - 14
Mount Hole Diameter
1/2 in
Reel Diameter
6 3/8 in
Mounting Hole Center to Center Width
21 3/4 in
Overall Dimensions
17 3/4 in L x 31 3/4 in W x 20 1/4 in H
Swivel Outlet Size
3/4 in
Mount Base Width
21 3/4 in

Details

Hose Included
No
Reel Inlet
3/4 in (F)NPT
Hose Outlet
3/4 in (M)NPT
Finish
Powder Coated
Duty Rating
Heavy Duty
Drive Type
Hand Crank
HP
None
Bearings
Permanently Lubricated
Color
Red
Swivel Material
Nickel Plated Steel
Item
Hand Crank Hose Reel
Housing Material
Steel
Mounting
Bench, Floor, Truck, Wall
Max. Temp. Rating
250 Degrees F
Seal Type
Viton(R)
Max. Pressure Rating
1000 psi
Includes
Instructions
Weight
50 lb
Features
Heavy Duty and Bolted Construction
Swivel Inlet Type
NPT
Reel Finish
Powder Coated
For Dual Hose
No
Includes Hose
No
Hose Capacity
175 ft (3/4 in I.D.)
Maximum Operating Temperature
210 Degrees F
Bearing Construction
Permanently Lubricated
Minimum Operating Temperature
32 Degrees F
Swivel Outlet Type
NPT
Hose Reel Primary Application
Air, Garden, Pre-Rinse, Washdown, Water
Number of Mount Holes
4
Seal Material
TFE/P
Base Motion Type
Stationary
Includes Gooseneck
Yes
Includes Leader Hose
No
Swivel Inlet Gender
Female
Reel Material
Steel
Swivel Outlet Gender
Male
Latch Type
Locking
Fasteners Included
No
Maximum Operating Pressure
1,000 psi
Reel Color
Red
Hose Reel Type
Free Standing Hose Reel, Vehicle Mount Hose Reel, Wall Mount Hose Reel
Enclosed
No

Description

Hand Crank Hose Reel, Air, Garden, Pre-Rinse, Washdown, Water, Hose Capacity 175 ft (3/4 in I.D.), 1,000 psi, Overall Height 20 1/4 in, Overall Length 17 3/4 in, Overall Width 31 3/4 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Reel Color Red, Includes Gooseneck Yes, Hose Reel Type Free Standing Hose Reel, Vehicle Mount Hose Reel, Wall Mount Hose Reel, Swivel Material Nickel Plated Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.