Reel, Hose
Mfr # EA32118 M12D
Zoro # G2162973
product price: $972.99
/ea
Free Shipping & Returns
Key Features
Motor Voltage
12 V DC
Application
For Lawn Care, Grounds Maintenance, Pest Control, Steam Cleaning, Tree Spraying
Bearings
Permanently Lubricated
Hose Included
No
Drive Type
Motor Driven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EA32118 M12D
Zoro #
G2162973
UPC #
699567010562
Country of Origin
United States
Dimensions
Overall Height
20 1/4 in
Overall Width
29 5/8 in
Hose Inside Dia.
1/2 in
Hose Outside Dia.
1/2 in
Overall Length
17 3/4 in
Hose Length
325 ft
Swivel Outlet Thread Size
1/2 in - 14
Swivel Outlet Size
1/2 in
Reel Width
18 in
Swivel Inlet Size
1/2 in
Overall Dimensions
17 3/4 in L x 29 5/8 in W x 20 1/4 in H
Mount Base Height
12 5/8 in
Mount Base Width
23 in
Mounting Hole Center to Center Height
9 in
Mounting Hole Center to Center Width
21 3/4 in
Reel Diameter
6 3/8 in
Swivel Inlet Thread Size
1/2 in - 14
Description
Electric Motor Driven Hose Reel, Air, Fire Hose, Garden Hoses, Grease, Hydraulic Oil, Nitrogen, Oil, Pressure Washer, Washdown, Water, Motor Type Magnetic, Motor Voltage 12 V DC, 3,000 psi, Minimum Operating Pressure 0 psi, Hose Capacity 325 ft (1/2 in I.D.), Drive Type Motor Driven, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Overall Height 20 1/4 in, Overall Length 17 3/4 in, Overall Width 29 5/8 in, For Dual Hose No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.