This item is Discontinued.

Reelcraft Reel, Hose EA33118 M10AX

Reel, Hose (Discontinued)

  • Mfr # EA33118 M10AX
  • Zoro # G1159347
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EA33118 M10AX
Zoro #
G1159347
UPC #
699567010579
Country of Origin
United States

Dimensions

Overall Height
20 1/4 in
Hose Outside Dia.
3/4 in
Hose Inside Dia.
3/4 in
Hose Length
175 ft
Overall Width
29 5/8 in
Overall Length
17 3/4 in
Mount Base Height
12 5/8 in
Overall Dimensions
17 3/4 in L x 29 5/8 in W x 20 1/4 in H
Mount Base Width
23 in
Reel Width
18 in
Swivel Inlet Thread Size
3/4 in - 14
Mounting Hole Center to Center Width
21 3/4 in
Reel Diameter
6 3/8 in
Mounting Hole Center to Center Height
9 in
Swivel Outlet Thread Size
3/4 in - 14
Swivel Inlet Size
3/4 in
Swivel Outlet Size
3/4 in

Details

Swivel Material
Iron
Item
Motor Driven Hose Reel
Drive Type
Motor Driven
Application
For Lawn Care, Grounds Maintenance, Pest Control, Steam Cleaning, Tree Spraying
Hose Outlet
3/4 in (M)NPT
Finish
Powder Coated
Reel Inlet
3/4 in (F)NPT
Color
Red
Mounting
Bench, Floor, Truck, Wall
Seal Type
Aflas
Hose Included
No
Housing Material
Steel
Motor Voltage
115 V AC
Bearings
Permanently Lubricated
HP
0.4
Duty Rating
Heavy Duty
Max. Pressure Rating
3000 psi
Max. Temp. Rating
250 Degrees F
Weight
81 lb
Features
Heavy Duty; Bolted Construction
Reel Material
Steel
Horsepower
2/5 hp
Hose Reel Type
Floor, Vehicle Mount Hose Reel, Wall Mount Hose Reel
Hose Capacity
175 ft (3/4 in I.D.)
Hazardous Location Rating
Class I Group D
Enclosed
No
Includes Hose
No
Base Motion Type
Stationary
Number of Phases
1
Bearing Construction
Permanently Lubricated
Maximum Operating Temperature
210 Degrees F
Maximum Operating Pressure
3,000 psi
For Dual Hose
No
Latch Type
Locking
Swivel Outlet Type
NPT
Reel Color
Red
Seal Material
TFE/P
Hazardous Location
Yes
Swivel Inlet Gender
Female
Minimum Operating Pressure
0 psi
Includes Leader Hose
No
Reel Finish
Powder Coated
Includes Gooseneck
Yes
Motor Type
Magnetic
Minimum Operating Temperature
32 Degrees F
Hose Reel Primary Application
Air, Diesel, Fire Hose, Garden Hoses, Gasoline, Grease, Hydraulic Oil, Nitrogen, Oil, Pressure Washer, Washdown, Water
Swivel Inlet Type
NPT
Swivel Outlet Gender
Female
Product Type
Air Driven Hose Reel

Description

Motor Driven Hose Reel, Air, Diesel, Fire Hose, Garden Hoses, Gasoline, Grease, Hydraulic Oil, Nitrogen, Oil, Pressure Washer, Washdown, Water, Motor Type Magnetic, Motor Voltage 115 V AC, 3,000 psi, Minimum Operating Pressure 0 psi, Hose Capacity 175 ft (3/4 in I.D.), Drive Type Motor Driven, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Overall Height 20 1/4 in, Overall Length 17 3/4 in, Overall Width 29 5/8 in, For Dual Hose No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.