This item is Discontinued.

No Product Image Available

Reelcraft, Hose Reel, 3250PSI, 1/2"x50 ft., Max 3250 psi (Discontinued)

  • Mfr # HD78000 OMP
  • Zoro # G7803770
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HD78000 OMP
Zoro #
G7803770
UPC #
699567018025
Country of Origin
United States

Dimensions

Overall Width
7"
Overall Length
20-1/4"

Details

Item
Hose Reel,3250PSI,1/2"x50 ft.
Max. Pressure
3250 psi

Description

Hose Reel,3250PSI,1/2 In.x50 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.