Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retractable Cord Reel, Red, 20 A, 125V AC

  • Mfr # L 70100 123 7QC

  • Zoro # G122631974


product price: $1,750.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L 70100 123 7QC
Zoro #
G122631974
UPC #
699567026709
Country of Origin
United States

Description

Retractable Cord Reel, Winding Method Spring Retraction, Voltage 125V AC, Retractable Cord Length 100 ft, Reel Color Red, Wire Size 12 AWG, Cord Color Black, Trade Designation SEOOW, Number of Conductors 3, Tension Method Ratchet Lock, Number of Outlets 4, Feeder Cord Length 5 ft, Location Indoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.