Retractable Cord Reel with 45 ft. Cord 2-Outlet 12/3

  • Mfr # L 4545 123 7SB

  • Zoro # G4710167


product price: $748.99
/ea
Free Shipping & Returns

Key Features

Voltage
120VAC
Cord Length - Ext. Cords and Outlet Strips
45 ft.
Feeder Cord Ending NEMA Configuration
5-15P
Cord Ending NEMA Configuration
5-15R
Cord Ending
Duplex GFCI Box Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L 4545 123 7SB
Zoro #
G4710167
UPC #
699567011248
Country of Origin
United States

Dimensions

Cord Length - Ext. Cords and Outlet Strips
45 ft.
Cord Length
45 ft.
Overall Height
13 1/4 in
Overall Width
12 5/8 in
Overall Depth
9 3/8 in
Wire Size
12 AWG
Retractable Cord Length
45 ft

Details

Voltage
120VAC
Feeder Cord Ending NEMA Configuration
5-15P
Cord Ending NEMA Configuration
5-15R
Cord Ending
Duplex GFCI Box Receptacle
NEC Cord Designation
SJEOOW
Reel Mounting
Bench, Ceiling, Wall
Temp. Range
0 Degrees to 150 Degrees F
Retractable Cord Ending
Duplex GFCI Box Receptacle
Slip Ring Rating
15
Voltage - Ext. Cords and Outlet Strips
120VAC
Enclosed Reel
No
Standards
CSA, UL
Grade
Heavy Duty
Item
Extension Cord Reel
Reel Color
Red
Cord Included
Yes
NEC Cord Designation - Ext. Cords and Outlet Strips
SJEOOW
Includes
Swing Bracket
Watts
1875
Indoor / Outdoor
Indoor
Max. Amps
15
Gauge/Conductor
12/3
Reel Material
Steel
Gauge/Conductor - Ext. Cords and Outlet Strips
12/3
Cord Color
Black
Grade - Ext. Cords and Outlet Strips
Heavy Industrial
Max. Amps - Ext. Cords and Outlet Strips
15.0
Feeder Cord Ending
Grounding Plug
Number of Outlets
2
Location
Indoor
Retractable Cord Ending Configuration
NEMA 5-15R
Temp. Rating
0 Degrees to 150 Degrees F
Feeder Cord Ending Configuration
NEMA 5-15P
Winding Method
Spring Retraction
Trade Designation
SJEOOW
Number of Conductors
3
Tension Method
Ratchet Lock
Enclosure Rating
Not Rated

Description

Extension Cord Reel, Winding Method Spring Retraction, Voltage 120V AC, Retractable Cord Ending Duplex GFCI Box Receptacle, Retractable Cord Length 45 ft, Reel Color Red, Max. Amps 15 A, Wire Size 12 AWG, Cord Color Black, Retractable Cord Ending Configuration NEMA 5-15R, Feeder Cord Ending Configuration NEMA 5-15P, Trade Designation SJEOOW, Number of Conductors 3, Tension Method Ratchet Lock, Number of Outlets 2, Feeder Cord Ending Grounding Plug, Location Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.