Retractable Cord Reel with 50 ft. Cord 1-Outlet 16/3

  • Mfr # L 4050 163 3SB

  • Zoro # G3182103


product price: $611.09
/ea
Free Shipping & Returns

Key Features

Voltage
120VAC
Reel Material
Steel
Grade - Ext. Cords and Outlet Strips
Industrial
Grade
Heavy Duty
Overall Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L 4050 163 3SB
Zoro #
G3182103
UPC #
699567011217
Country of Origin
United States

Dimensions

Overall Height
20 in
Overall Depth
9 3/8 in
Overall Width
12 5/8 in
Cord Length
50 ft.
Cord Length - Ext. Cords and Outlet Strips
50 ft.
Retractable Cord Length
50 ft
Wire Size
16 AWG

Details

Voltage
120VAC
Reel Material
Steel
Grade - Ext. Cords and Outlet Strips
Industrial
Grade
Heavy Duty
Cord Ending
Single Industrial Connector
Temp. Range
0 Degrees to 125 Degrees F
Gauge/Conductor - Ext. Cords and Outlet Strips
16/3
Item
Extension Cord Reel
Indoor / Outdoor
Indoor
NEC Cord Designation
SJTOW
Reel Color
Red
Cord Ending NEMA Configuration
5-15R
Reel Mounting
Bench, Ceiling, Wall
NEC Cord Designation - Ext. Cords and Outlet Strips
SJTOW
Cord Color
Black
Standards
CSA, UL
Feeder Cord Ending NEMA Configuration
5-15P
Gauge/Conductor
16/3
Number of Outlets
1
Max. Amps - Ext. Cords and Outlet Strips
13.0
Enclosed Reel
No
Retractable Cord Ending
Single Connector
Voltage - Ext. Cords and Outlet Strips
120VAC
Watts
1495
Max. Amps
13
Cord Included
Yes
Feeder Cord Ending
Grounding Plug
Includes
Swing Bracket
Slip Ring Rating
13
Number of Conductors
3
Winding Method
Spring Retraction
Trade Designation
SJTOW
Retractable Cord Ending Configuration
NEMA 5-15R
Temp. Rating
0 Degrees to 125 Degrees F
Feeder Cord Ending Configuration
NEMA 5-15P
Location
Indoor
Tension Method
Ratchet Lock
Enclosure Rating
Not Rated

Description

Extension Cord Reel, Winding Method Spring Retraction, Voltage 120V AC, Retractable Cord Ending Single Connector, Retractable Cord Length 50 ft, Reel Color Red, Max. Amps 13 A, Wire Size 16 AWG, Cord Color Black, Retractable Cord Ending Configuration NEMA 5-15R, Feeder Cord Ending Configuration NEMA 5-15P, Trade Designation SJTOW, Number of Conductors 3, Tension Method Ratchet Lock, Number of Outlets 1, Feeder Cord Ending Grounding Plug, Location Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.