Zoro Homepage

Retractable Cord Reel with 50 ft. Cord 10/3

  • Mfr # L 5750 103 X

  • Zoro # G3482866


product price: $1,346.99
/ea
Free Shipping & Returns

Key Features

Voltage
125/240VAC
Overall Depth
12 1/2 in
Max. Amps - Ext. Cords and Outlet Strips
30.0
Indoor / Outdoor
Indoor
NEC Cord Designation - Ext. Cords and Outlet Strips
SEOOW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L 5750 103 X
Zoro #
G3482866
UPC #
699567011163
Country of Origin
United States

Dimensions

Overall Depth
12 1/2 in
Cord Length
50 ft.
Overall Width
16 1/2 in
Overall Height
17 1/2 in
Cord Length - Ext. Cords and Outlet Strips
50 ft.
Feeder Cord Length
No Cord
Wire Size
10 AWG
Retractable Cord Length
50 ft

Details

Voltage
125/240VAC
Max. Amps - Ext. Cords and Outlet Strips
30.0
Indoor / Outdoor
Indoor
NEC Cord Designation - Ext. Cords and Outlet Strips
SEOOW
Standards
CSA, UL
Reel Material
Steel
Reel Color
Red
Feeder Cord Ending
Junction Box
Item
Extension Cord Reel
Cord Included
Yes
Reel Mounting
Bench, Ceiling, Wall
Number of Outlets
0
Temp. Range
0 Degrees to 125 Degrees F
Watts
4025
Grade
Heavy Duty
Voltage - Ext. Cords and Outlet Strips
120/240VAC
Gauge/Conductor - Ext. Cords and Outlet Strips
10/3
Gauge/Conductor
10/3
Enclosed Reel
No
Grade - Ext. Cords and Outlet Strips
Heavy Industrial
NEC Cord Designation
SEOOW
Cord Ending
Flying Lead
Feeder Cord Ending NEMA Configuration
No Configuration
Cord Color
Black
Slip Ring Rating
30
Max. Amps
30
Cord Ending NEMA Configuration
No Configuration
Retractable Cord Ending
Flying Lead
Trade Designation
SEOOW
Winding Method
Spring Retraction
Feeder Cord Ending Configuration
Junction Box
Number of Conductors
3
Location
Indoor
Temp. Rating
0 Degrees to 125 Degrees F
Retractable Cord Ending Configuration
Flying Lead
Tension Method
Ratchet Lock
Enclosure Rating
Not Rated

Description

Extension Cord Reel, Winding Method Spring Retraction, Voltage 125/240V AC, Retractable Cord Ending Flying Lead, Retractable Cord Length 50 ft, Reel Color Red, Max. Amps 30 A, Wire Size 10 AWG, Cord Color Black, Retractable Cord Ending Configuration Flying Lead, Feeder Cord Ending Configuration Junction Box, Trade Designation SEOOW, Number of Conductors 3, Tension Method Ratchet Lock, Number of Outlets 0, Feeder Cord Length No Cord, Feeder Cord Ending Junction Box, Location Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.