RT435-OLP 1/4"x 35' 300 PSI Medium Duty Low Pressure Spring Retractable Hose Reel
- Mfr # RT435-OLP
- Zoro # G705608430
product price:Â
$
554.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
300 psi
Hose End Configuration
1/4" NPT(M)
Hose Outside Dia.
0.475"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RT435-OLP
- Zoro #
- G705608430
- UPC #
- 67425571813
- Country of Origin
- United States
Dimensions
- Hose Inside Dia.
- 1/4"
- Hose Length
- 35'
- Hose Outside Dia.
- 0.475"
Details
- Max. Pressure
- 300 psi
- Hose End Configuration
- 1/4" NPT(M)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.