This item is Discontinued.

Reelcraft Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi LP82000 OLP

Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (Discontinued)

  • Mfr # LP82000 OLP
  • Zoro # G0673386
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LP82000 OLP
Zoro #
G0673386
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2 in
Hose Length
100 ft
Overall Length
24 in
Overall Width
10 1/2 in
Overall Height
25 3/8 in
Reel Width
10 1/2 in
Overall Dimensions
24 in L x 10 1/2 in W x 25 3/8 in H
Swivel Outlet Thread Size
1/2 in - 14
Swivel Inlet Size
1 in
Mount Base Width
7 3/8 in
Mounting Hole Center to Center Height
10 in
Swivel Outlet Size
1/2 in
Mount Hole Diameter
1/2 in
Swivel Inlet Thread Size
1 in - 11 1/2
Reel Diameter
15 1/2 in
Mount Base Height
12 in
Mounting Hole Center to Center Width
6 in

Details

Duty Rating
Heavy Duty
Hose Included
No
Housing Material
Carbon Steel
Max. Pressure
300 psi
Mounting
Bench and Truck, Ceiling, Floor, Wall
Application
LP Gas
Latch
Locking
Hose Outlet
1/2 in (F)NPT
Item
Spring Return Hose Reel
Drive Type - Hose Reels
Spring Return
Bearings
Permanently Lubricated
Max. Temp.
150 Degrees F
Enclosed Reel
No
Swivel Material
LP U/L Rated
Reel Inlet
1/2 in (F)NPT
Drive Type
Spring Return
Features
UL listed Full Circle Swivel
Hose Reel Type
Free Standing Hose Reel, Vehicle, Wall Mount Hose Reel
Twin Hose Compatible
No
Swivel Outlet Type
NPT
Includes Leader Hose
No
Reel Finish
Powder Coated
Weight
82 lb
Fasteners Included
No
Swivel Inlet Gender
Female
For Dual Hose
No
Number of Mount Holes
4
Maximum Operating Pressure
300 psi
Enclosed
No
Minimum Operating Temperature
-40 Degrees F
Pedestal Type
Dual Pedestal
Speed Limited Retraction
No
Latch Type
Spring Loaded
Maximum Operating Temperature
210 Degrees F
Corrosion-Resistant
Yes
Bearing Construction
Ball
Hose Capacity
100 ft (1/2 in I.D.)
Reel Material
Steel
Reel Color
Red
Base Motion Type
Stationary
Hose Reel Primary Application
Liquid Propane
Swivel Outlet Gender
Female
Number of Guide Arms
Double Arm
Swivel Inlet Type
NPT
Includes Hose
No

Description

Spring Return Hose Reel, Liquid Propane, Maximum Operating Pressure 300 psi, Hose Capacity 100 ft (1/2 in I.D.), Drive Type Spring Return, Corrosion-Resistant Yes, Enclosed No, For Dual Hose No, Hose Reel Type Free Standing Hose Reel, Vehicle, Wall Mount Hose Reel, Includes Hose No, Mounting Location Bench, Ceiling, Floor, Truck, Wall, Pedestal Type Dual Pedestal, Number of Guide Arms Double Arm, Overall Height 25 3/8 in, Overall Length 24 in, Overall Width 10 1/2 in, Reel Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.