This item is Discontinued.

Reelcraft Spring Return Hose Reel, 1/4 in Hose Dia., 35 ft Length, 300 psi RT403-OLP

Spring Return Hose Reel, 1/4 in Hose Dia., 35 ft Length, 300 psi (Discontinued)

  • Mfr # RT403-OLP
  • Zoro # G5529745
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RT403-OLP
Zoro #
G5529745
UPC #
699567017349
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4 in
Hose Length
35 ft
Overall Length
16 1/2 in
Overall Width
6 1/4 in
Overall Height
17 7/8 in
Width
17 5/8 in
Reel Width
6 1/4 in
Height
16 1/2 in
Length
5 3/4 in
Mount Base Height
8 in
Swivel Inlet Size
1/2 in
Swivel Outlet Thread Size
1/4 in - 18
Swivel Outlet Size
1/4 in
Overall Dimensions
16 1/2 in L x 6 1/4 in W x 17 7/8 in H
Mounting Hole Center to Center Height
2 1/4 in
Mount Hole Diameter
5/16 in
Swivel Inlet Thread Size
1/2 in - 14
Reel Diameter
7 11/16 in
Mount Base Width
4 5/8 in
Mounting Hole Center to Center Width
6 in

Details

Duty Rating
Light Duty
Finish - Hose Reels
Powder Coated
Hose Included
No
Housing Material
Steel
Max. Pressure
300 psi
Media - Hose Reels
Air, Water
Mounting
Bench and Truck, Ceiling, Floor, Wall
Application
Industrial and Commercial
Seal Type
Nitrile
Reel Inlet
3/8 in (F)NPT
Latch
Locking
Drive Type - Hose Reels
Spring Return
Hose Ends
1/4 in (F)NPT
Hose Outlet
1/4 in (F)NPT
Enclosed Reel
No
Bearings
Permanently Lubricated
Swivel Material
Brass
Item
Spring Return Hose Reel
Max. Temp.
150 Degrees F
Drive Type
Spring Return
Pedestal Type
Single Pedestal
Reel Finish
Powder Coated
Hose Reel Type
Free Standing Hose Reel, Wall Mount Hose Reel
Hose Capacity
35 ft (1/4 in I.D.)
Latch Type
Spring Loaded
Maximum Operating Temperature
150 Degrees F
For Dual Hose
No
Reel Color
Black, Red
Maximum Operating Pressure
300 psi
Enclosed
No
Base Motion Type
Stationary
Hose Reel Primary Application
Air, Water
Weight
19 lb
Reel Material
Steel
Swivel Outlet Type
NPT
Includes Leader Hose
No
Swivel Outlet Gender
Female
Minimum Operating Temperature
32 Degrees F
Speed Limited Retraction
No
Twin Hose Compatible
No
Corrosion-Resistant
Yes
Fasteners Included
No
Swivel Inlet Type
NPT
Swivel Inlet Gender
Female
Number of Guide Arms
Single Arm
Bearing Construction
Permanently Lubricated
Number of Mount Holes
4
Includes Hose
No
Type
General Industrial, Low Pressure, Auto Retractable

Description

Spring Return Hose Reel, Air, Water, Maximum Operating Pressure 300 psi, Hose Capacity 35 ft (1/4 in I.D.), Drive Type Spring Return, Corrosion-Resistant Yes, Enclosed No, For Dual Hose No, Hose Reel Type Free Standing Hose Reel, Wall Mount Hose Reel, Includes Hose No, Mounting Location Ceiling, Floor, Wall, Pedestal Type Single Pedestal, Number of Guide Arms Single Arm, Overall Height 17 7/8 in, Overall Length 16 1/2 in, Overall Width 6 1/4 in, Reel Material Steel, Reel Finish Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.