Spring Return Hose Reel, 1/4 in Hose Diameter, 35 ft Length, 300 psi Max. Pressure, Brass

  • Mfr # RT435-OLP

  • Zoro # G4522478


product price:  $246.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
300 psi
Drive Type
Spring Return
Enclosed
No
Includes
Hose; Bumper
Hose End Configuration
1/4 in MNPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RT435-OLP
Zoro #
G4522478
UPC #
699567009443
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4 in
Overall Height
17 7/8 in
Hose Length
35 ft
Overall Width
6 1/4 in
Overall Length
16 1/2 in
Reel Diameter
7 11/16 in
Hose Outside Dia.
1/2 in
Reel Width
6 1/4 in
Mounting Hole Center to Center Height
6 in
Mount Base Height
8 in
Overall Dimensions
16 1/2 in L x 6 1/4 in W x 17 7/8 in H
Mount Base Width
4 19/32 in
Mounting Hole Center to Center Width
2 1/4 in
Swivel Inlet Thread Size
1/4 in - 18
Hose Fitting A Size
1/4 in
Hose Fitting B Size
1/4 in
Fitting Size
1/4 in x 1/4 in
Swivel Outlet Size
1/4 in
Swivel Outlet Thread Size
1/4 in - 18
Mount Hole Diameter
5/16 in
Swivel Inlet Size
1/4 in

Details

Item
Spring Return Hose Reel
Max. Pressure
300 psi
Drive Type
Spring Return
Enclosed
No
Includes
Hose; Bumper
Hose End Configuration
1/4 in MNPT
Hose Color
Red
Hose Material
PVC
Mounting
Ceiling, Floor, Wall
Reel Color
Black, Red
Features
Guide Arm Adjusts To Seven Positions, Industrial and Commercial Use
Media - Hose Reels
Air, Water
Application
Industrial and Commercial
Swivel Material
Brass
Duty Rating
Light Duty
Max. Temp.
150 Degrees F
Housing Material
Steel
Finish - Hose Reels
Powder Coated
Latch
Locking
Bearings
Permanently Lubricated
Reel Inlet
3/8 in (F)NPT
Hose Outlet
1/4 in (M)NPT
Includes Hose Stop
Yes
Hose Fitting A Material
Brass
Hose Fitting A Gender
Male
Maximum Operating Temperature
150 Degrees F
Hose Cover Material
PVC
Hose Fitting B Material
Brass
Hose Fitting B Type
NPT
Weight
21 lb
Latch Type
Spring Loaded
Hose Capacity
35 ft (1/4 in I.D.)
Spiral Hose Guard
No
Reel Material
Carbon Steel
Hose Fitting A Type
NPT
Twin Hose Compatible
No
Swivel Outlet Gender
Male
Bearing Construction
Permanently Lubricated
Pedestal Type
Single Pedestal
Fasteners Included
No
Number of Mount Holes
4
Swivel Inlet Type
NPT
Includes Leader Hose
No
Hose Tube Material
PVC
Hose Reel Type
Ceiling, Floor, Wall Mount Hose Reel
For Dual Hose
No
Number of Guide Arms
Single Arm
Swivel Inlet Gender
Female
Includes Hose
Yes
Hose Reel Primary Application
Air, Water
Hose Fitting B Gender
Male
Swivel Outlet Type
NPT
Speed Limited Retraction
No
Corrosion-Resistant
Yes
Base Motion Type
Stationary
Fitting Type
NPT x NPT
Minimum Operating Temperature
32 Degrees F
Maximum Operating Pressure
300 psi

Description

Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 35 ft (1/4 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 1/4 in, Hose Length 35 ft, Reel Material Carbon Steel, Mounting Location Ceiling, Floor, Wall, Speed Limited Retraction No, Overall Height 17 7/8 in, Overall Length 16 1/2 in, Overall Width 6 1/4 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.