Spring Return Hose Reel, 1/4 in Hose Diameter, 50 ft Length, 500 psi Max. Pressure, Brass, Red

  • Mfr # 5400 OLP

  • Zoro # G8531634


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
500 psi
Drive Type
Spring Return
Enclosed
No
Hose Inside Dia.
1/4 in
Hose End Configuration
1/4 in (F)NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5400 OLP
Zoro #
G8531634
UPC #
699567017370
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4 in
Overall Height
14 3/8 in
Hose Length
50 ft
Overall Width
6 1/8 in
Overall Length
14 1/4 in
Reel Diameter
7 in
Hose Outside Dia.
0.475"
Height
13 1/2 in
Length
6 in
Reel Width
6 1/8 in
Width
14 1/2 in
Swivel Outlet Thread Size
1/4 in - 18
Mount Base Width
4 in
Mounting Hole Center to Center Width
2 1/2 in
Swivel Outlet Size
1/4 in
Swivel Inlet Thread Size
3/8 in - 18
Swivel Inlet Size
3/8 in
Overall Dimensions
14 1/4 in L x 6 1/8 in W x 14 3/8 in H
Mount Base Height
11 5/8 in
Mounting Hole Center to Center Height
9 3/4 in
Mount Hole Diameter
5/16 in

Details

Item
Spring Return Hose Reel
Max. Pressure
500 psi
Drive Type
Spring Return
Enclosed
No
Hose End Configuration
1/4 in (F)NPT
Mounting
Bench and Truck, Ceiling, Floor, Wall
Reel Color
Red
Features
Heavy Duty
Media - Hose Reels
Air, Water
Swivel Material
Brass
Hose Outlet
1/4 in (F)NPT
Seal Type
Nitrile
Reel Inlet
3/8 in (F)NPT
Latch
Locking
Bearings
Permanently Lubricated
Max. Temp.
150 Degrees F
Duty Rating
Heavy Duty
Finish - Hose Reels
Powder Coated
Housing Material
Steel
Weight
20 lb
Maximum Operating Pressure
500 psi
Minimum Operating Temperature
-40 Degrees F
Reel Material
Steel
Swivel Inlet Type
NPT
Number of Mount Holes
4
Hose Capacity
50 ft (1/4 in I.D.)
Swivel Outlet Gender
Female
Swivel Inlet Gender
Female
Pedestal Type
Single Pedestal
Corrosion-Resistant
Yes
Base Motion Type
Stationary
Includes Leader Hose
No
Fasteners Included
No
Hose Reel Primary Application
Air, Water
Maximum Operating Temperature
210 Degrees F
Number of Guide Arms
Single Arm
Reel Finish
Powder Coated
Latch Type
Spring Loaded
Swivel Outlet Type
NPT
Includes Hose
No
Hose Reel Type
Free Standing Hose Reel, Vehicle, Wall Mount Hose Reel
Twin Hose Compatible
No
For Dual Hose
No
Speed Limited Retraction
No
Bearing Construction
Permanently Lubricated
Type
Premium Industrial, Low Pressure, Auto Retractable

Description

Spring Return Hose Reel, Air, Water, Maximum Operating Pressure 500 psi, Hose Capacity 50 ft (1/4 in I.D.), Drive Type Spring Return, Corrosion-Resistant Yes, Enclosed No, For Dual Hose No, Hose Reel Type Free Standing Hose Reel, Vehicle, Wall Mount Hose Reel, Includes Hose No, Mounting Location Ceiling, Floor, Wall, Pedestal Type Single Pedestal, Number of Guide Arms Single Arm, Overall Height 14 3/8 in, Overall Length 14 1/4 in, Overall Width 6 1/8 in, Reel Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.