This item is Discontinued.

Reelcraft Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi URD9350 OLBBW

Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (Discontinued)

  • Mfr # URD9350 OLBBW
  • Zoro # G3664412
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
URD9350 OLBBW
Zoro #
G3664412
UPC #
699567024910
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/4 in
Hose Length
50 ft
Overall Length
26 1/4 in
Overall Width
12 in
Length
26 1/4 in
Width
16 3/4 in
Overall Height
26 3/8 in
Height
26 3/8 in
Overall Depth
26 1/4 in
Hose Outside Dia.
1 1/8 in
Reel Width
12 in
Mount Base Height
24 1/8 in
Mounting Hole Center to Center Width
7 3/4 in
Fitting Size
3/4 in x 3/4 in
Reel Diameter
15 1/2 in
Mount Base Width
12 in
Swivel Outlet Size
3/4 in
Swivel Outlet Thread Size
3/4 in - 14
Overall Dimensions
26 1/4 in L x 12 in W x 26 3/8 in H
Hose Fitting B Size
3/4 in
Hose Fitting A Size
3/4 in
Mounting Hole Center to Center Height
22 1/4 in
Swivel Inlet Size
3/4 in
Mount Hole Diameter
7/16 in
Swivel Inlet Thread Size
3/4 in - 14

Details

Duty Rating
Heavy Duty
Finish - Hose Reels
Powder Coated
Hose Included
Yes
Housing Material
Steel
Max. Pressure
300 psi
Media - Hose Reels
Diesel Exhaust Fluid
Mounting
Wall, Column, Ceiling, Bench, Truck
Application
Diesel Exhaust Fluid
Reel Inlet
3/4 in
Finish
Powder Coated
Max. Temp.
150 Degrees F
Hose Outlet
3/4" (M)NPT
Bearings
Permanently Lubricated
Drive Type
Spring Return
Hose Ends
3/4 in MNPT
Swivel Material
Stainless Steel
Enclosed Reel
No
Seal Type
Viton(R)
Hose Material
DEF
Latch
Locking
Drive Type - Hose Reels
Spring Return
Item
Spring Return Hose Reel
Includes
Hose; Bumper
For Media Type
DEF
Compatible Chemicals
DEF
Diesel Exhaust Fluid Compatible
Yes
Features
DEF Dispensing Heavy Duty Hose Reel
Weight
152 lb
Hose Fitting B Type
NPT
Hose Fitting B Gender
Male
Pedestal Type
Dual Pedestal
Hose End Configuration
3/4 in MNPT
Fasteners Included
No
Hose Reel Primary Application
DEF
Fitting Type
NPT x NPT
Hose Fitting A Material
Stainless Steel
Swivel Inlet Type
NPT
For Dual Hose
No
Includes Hose
Yes
Swivel Outlet Gender
Male
Hose Reel Type
Floor, Vehicle
Number of Mount Holes
4
Swivel Inlet Gender
Female
Hose Fitting B Material
Stainless Steel
Minimum Operating Temperature
-25 Degrees F
Maximum Operating Pressure
300 psi
Reel Finish
Powder Coated
Hose Tube Material
EPDM
Includes Hose Stop
Yes
Reel Color
Red
Speed Limited Retraction
No
Base Motion Type
Stationary
Includes Leader Hose
No
Reel Material
Carbon Steel
Hose Capacity
50 ft (3/4 in I.D.)
Hose Fitting A Gender
Male
Corrosion-Resistant
Yes
Spiral Hose Guard
No
Twin Hose Compatible
No
Enclosed
No
Hose Fitting A Type
NPT
Hose Color
Black
Bearing Construction
Permanently Lubricated
Maximum Operating Temperature
150 Degrees F
Hose Cover Material
EPDM
Latch Type
Spring Loaded
Swivel Outlet Type
NPT
Type
Mobil Base

Description

Spring Return Hose Reel, DEF, 300 psi, Hose Capacity 50 ft (3/4 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/4 in, Hose Length 50 ft, Reel Material Carbon Steel, Mounting Location Floor, Truck, Speed Limited Retraction No, Overall Height 26 3/8 in, Overall Length 26 1/4 in, Overall Width 12 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Black, Hose Cover Material EPDM, Hose Fitting A Gender Male

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.