This item is Discontinued.

Reelcraft Spring Return Hose Reel, 3/8" Hose Dia., 50 ft. Length, 300 psi B5650 OLP

Spring Return Hose Reel, 3/8" Hose Dia., 50 ft. Length, 300 psi (Discontinued)

  • Mfr # B5650 OLP
  • Zoro # G0204027
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B5650 OLP
Zoro #
G0204027
UPC #
699567016724
Country of Origin
Unknown

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
50 ft
Overall Length
16 1/2 in
Overall Width
6 in
Overall Height
17 1/2 in

Details

Duty Rating
Medium Duty
Finish - Hose Reels
Powder Coated
Hose Included
Yes
Housing Material
Steel
Max. Pressure
300 psi
Media - Hose Reels
Air, Water
Mounting
Floor, Wall, Ceiling, Bench and Truck
Application
Air and Water
Drive Type - Hose Reels
Spring Return
Max. Temp.
150 Degrees F
Hose Material
PVC
Swivel Material
Copper
Enclosed Reel
No
Includes
Hose and Ball Stop
Bearings
Permanently Lubricated
Item
Spring Return Hose Reel
Reel Inlet
3/8" (F)NPT
Seal Type
Nitrile
Latch
Locking
Hose Outlet
1/4 in (M)NPT
Hose Ends
3/8" (F)NPT
Drive Type
Spring Return

Description

Spring Return Hose Reel, Drive Type Spring Return, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Overall Height 17 1/2 in, Overall Length 16 1/2 in, Overall Width 6 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.