Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Return Hose Reel, 3/8" Hose Diameter, 50 ft. Length, 500 psi Max. Pressure, Red

  • Mfr # 7600 OLP

  • Zoro # G8001108


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
500 psi
Drive Type
Spring Return
Enclosed
No
Overall Height
20 1/4 in
Hose Length
50 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7600 OLP
Zoro #
G8001108
UPC #
699567001188
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8"
Overall Height
20 1/4 in
Hose Length
50 ft.
Overall Width
7 in
Overall Length
19 3/4 in
Reel Diameter
9 in
Hose Outside Dia.
0.600"
Reel Width
7 in
Mount Base Width
6 3/4 in
Swivel Outlet Thread Size
1/2 in - 14
Mount Base Height
9 in
Overall Dimensions
19 3/4 in L x 7 in W x 20 1/4 in H
Swivel Outlet Size
1/2 in
Swivel Inlet Thread Size
1/2 in - 14
Mounting Hole Center to Center Height
7 7/8 in
Mount Hole Diameter
1/2 in
Swivel Inlet Size
1/2 in
Mounting Hole Center to Center Width
3 7/8 in

Details

Item
Spring Return Hose Reel
Max. Pressure
500 psi
Drive Type
Spring Return
Enclosed
No
Mounting
Ceiling, Floor, Wall
Reel Color
Red
Features
Full Flow Swivel Design, Heavy Duty
Media - Hose Reels
Air, Water
Application
Industrial, Automotive Service Centers, Transmission Shops, Fleet Maintenance Facilities, Pneumatic Tools, Aircraft Maintenance, Tire Stores, Agriculture, Service Trucks, Wash Down
Swivel Material
Nickel Plated Steel
Housing Material
Steel
Duty Rating
Heavy Duty
Finish - Hose Reels
Powder Coated
Swivel Inlet Type
NPT
Reel Material
Steel
Twin Hose Compatible
No
Maximum Operating Pressure
500 psi
Number of Guide Arms
Single Arm
Number of Mount Holes
4
Weight
40 lb
Base Motion Type
Stationary
For Dual Hose
No
Hose Reel Type
Free Standing Hose Reel, Vehicle, Wall Mount Hose Reel
Maximum Operating Temperature
150 Degrees F
Fasteners Included
No
Corrosion-Resistant
Yes
Swivel Outlet Gender
Female
Bearing Construction
Permanently Lubricated
Reel Finish
Powder Coated
Pedestal Type
Single Pedestal
Includes Hose
No
Minimum Operating Temperature
32 Degrees F
Swivel Inlet Gender
Female
Includes Leader Hose
No
Hose Capacity
50 ft (3/8 in I.D.)
Hose Reel Primary Application
Air, Water
Latch Type
Spring Loaded
Swivel Outlet Type
NPT
Speed Limited Retraction
No

Description

Spring Return Hose Reel, Air, Water, Maximum Operating Pressure 500 psi, Hose Capacity 50 ft (3/8 in I.D.), Drive Type Spring Return, Corrosion-Resistant Yes, Enclosed No, For Dual Hose No, Hose Reel Type Free Standing Hose Reel, Vehicle, Wall Mount Hose Reel, Includes Hose No, Mounting Location Ceiling, Floor, Wall, Pedestal Type Single Pedestal, Number of Guide Arms Single Arm, Overall Height 20 1/4 in, Overall Length 19 3/4 in, Overall Width 7 in, Reel Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.