This item is Discontinued.

Reelcraft Spring Return Hose Reel , 3/8 in Hose Dia., 50 ft Length,  RT650-OLPG-20GN

Spring Return Hose Reel , 3/8 in Hose Dia., 50 ft Length, (Discontinued)

  • Mfr # RT650-OLPG-20GN
  • Zoro # G2582436
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RT650-OLPG-20GN
Zoro #
G2582436
UPC #
699567029977
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
50 ft
Overall Length
16 1/2 in
Overall Width
6 1/4 in
Swivel Inlet Thread Size
1/2 in - 14
Reel Diameter
7 11/16 in
Swivel Outlet Thread Size
1/4 in - 18
Reel Width
6 1/4 in
Mount Base Width
4 19/32 in
Hose Fitting A Size
1/4 in
Hose Fitting B Size
1/4 in
Swivel Outlet Size
1/4 in
Mount Base Height
8 in
Fitting Size
1/4 in x 1/4 in
Mount Hole Diameter
5/16 in
Hose Outside Dia.
5/8 in
Overall Height
17 7/8 in
Overall Dimensions
16 1/2 in L x 6 1/4 in W x 17 7/8 in H
Swivel Inlet Size
1/2 in
Mounting Hole Center to Center Width
2 1/2 in
Mounting Hole Center to Center Height
6 in

Details

Includes Leader Hose
No
Weight
29 lb
Hose Capacity
50 ft (3/8 in I.D.)
Swivel Outlet Gender
Male
Includes Hose
Yes
Swivel Outlet Type
NPT
Hose End Configuration
1/4 in MNPT
Number of Mount Holes
4
Item
Spring Return Hose Reel
Reel Color
Green
Hose Fitting A Gender
Male
Fitting Type
NPT x NPT
Corrosion-Resistant
Yes
Number of Guide Arms
Single Arm
Maximum Operating Temperature
150 Degrees F
Includes Hose Stop
Yes
Maximum Operating Pressure
300 psi
Hose Reel Primary Application
Nitrogen
Hose Fitting B Type
NPT
Hose Fitting B Gender
Male
Hose Fitting B Material
Brass
Latch Type
Spring Loaded
Hose Tube Material
PVC
Reel Material
Plastic
Drive Type
Spring Return
Hose Reel Type
Ceiling, Floor, Vehicle, Wall Mount Hose Reel
Hose Color
Green
Swivel Inlet Type
NPT
Swivel Inlet Gender
Female
Includes
Hose; Bumper
Base Motion Type
Stationary
Spiral Hose Guard
No
Bearing Construction
Permanently Lubricated
Hose Fitting A Material
Brass
Enclosed
No
Minimum Operating Temperature
32 Degrees F
Twin Hose Compatible
No
Speed Limited Retraction
No
Swivel Material
Brass
Hose Cover Material
PVC
Pedestal Type
Single Pedestal
Fasteners Included
No
For Dual Hose
No
Features
Nitrogen Hose Reel
Hose Fitting A Type
NPT

Description

Spring Return Hose Reel, Nitrogen, 300 psi, Hose Capacity 50 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Reel Material Plastic, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 17 7/8 in, Overall Length 16 1/2 in, Overall Width 6 1/4 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Green, Hose Cover Material PVC, Hose Fitting A Gender Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.