This item is Discontinued.

Reelcraft Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 4,800 psi 81075 OHP

Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 4,800 psi (Discontinued)

  • Mfr # 81075 OHP
  • Zoro # G2788441
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81075 OHP
Zoro #
G2788441
UPC #
699567010005
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
75 ft
Overall Length
24 in
Overall Width
10 1/2 in
Overall Height
25 3/8 in
Length
24 in
Height
25 3/8 in
Hose Outside Dia.
3/4 in
Reel Width
10 1/2 in
Mount Base Width
6 in
Swivel Inlet Size
3/8 in
Swivel Outlet Thread Size
1/2 in - 14
Mounting Hole Center to Center Width
6 in
Hose Fitting B Size
3/8 in
Mount Base Height
12 in
Fitting Size
3/8 in x 3/8 in
Reel Diameter
15 1/2 in
Swivel Inlet Thread Size
3/8 in - 18
Overall Dimensions
24 in L x 10 1/2 in W x 25 3/8 in H
Mount Hole Diameter
1/2 in
Mounting Hole Center to Center Height
10 in
Hose Fitting A Size
3/8 in
Swivel Outlet Size
1/2 in

Details

Duty Rating
Heavy Duty
Finish - Hose Reels
Powder Coated
Hose Included
Yes
Housing Material
Steel
Max. Pressure
4,800 psi
Media - Hose Reels
Grease
Mounting
Bench and Truck, Ceiling, Floor, Wall
Application
Grease
Latch
Locking
Bearings
Permanently Lubricated
Drive Type - Hose Reels
Spring Return
Hose Ends
3/8 in (M)NPT
Hose Material
SAE 100 R2 T
Max. Temp.
210 Degrees F
Enclosed Reel
No
Swivel Material
Nickel Plated Steel
Reel Inlet
3/8 in (F)NPT
Seal Type
Nitrile
Hose Outlet
3/8 in (M)NPT
Includes
Hose; Bumper
Item
Spring Return Hose Reel
Drive Type
Spring Return
Features
Full Flow Stress Free Swivel Design, Heavy Duty
Weight
111 lb
Hose Fitting A Type
NPT
Spiral Hose Guard
No
Hose Reel Type
Ceiling, Floor, Vehicle, Wall Mount Hose Reel
Hose Fitting A Material
Steel
Reel Color
Red
Bearing Construction
Ball
Hose Cover Material
Synthetic Rubber
Hose Fitting B Material
Steel
Pedestal Type
Dual Pedestal
Hose Fitting A Gender
Male
Hose Capacity
75 ft (3/8 in I.D.)
Includes Hose Stop
Yes
Minimum Operating Temperature
32 Degrees F
Latch Type
Spring Loaded
Hose Color
Black
Maximum Operating Temperature
210 Degrees F
Hose Fitting B Gender
Male
Reel Material
Carbon Steel
Fitting Type
NPT x NPT
Hose Fitting B Type
NPT
Corrosion-Resistant
Yes
For Dual Hose
No
Reel Finish
Powder Coated
Hose Tube Material
Synthetic Rubber
Swivel Inlet Gender
Female
Speed Limited Retraction
No
Swivel Outlet Gender
Male
Swivel Outlet Type
NPT
Includes Leader Hose
No
Number of Mount Holes
4
Hose End Configuration
3/8 in MNPT
Fasteners Included
No
Swivel Inlet Type
NPT
Includes Hose
Yes
Maximum Operating Pressure
4,800 psi
Base Motion Type
Stationary
Hose Reel Primary Application
Grease
Enclosed
No
Twin Hose Compatible
No
Number of Guide Arms
Single Arm
Type
Heavy Duty Industrial, Grease

Description

Spring Return Hose Reel, Grease, 4,800 psi, Hose Capacity 75 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 75 ft, Reel Material Carbon Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 25 3/8 in, Overall Length 24 in, Overall Width 10 1/2 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Black, Hose Cover Material Synthetic Rubber, Hose Fitting A Gender Male

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.