Spring Return Hose Reel, 3/8 in Hose Diameter, 35 ft Length, 500 psi Max. Pressure, Stainless Steel (Discontinued)
- Mfr # 5600 OLS
- Zoro # G3913959
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5600 OLS
Zoro #
G3913959
UPC #
699567010715
Country of Origin
United States
Dimensions
Hose Inside Dia.
3/8 in
Overall Height
14 1/2 in
Hose Length
35 ft
Overall Width
6 in
Overall Length
13 3/4 in
Details
Item
Spring Return Hose Reel
Max. Pressure
500 psi
Media - Hose Reels
Air, Mild Chemical, Water
Swivel Material
Stainless Steel
Bearings
Permanently Lubricated
Hose Ends
3/8 in (F)NPT
Duty Rating
Medium Duty
Latch
Quiet Latch
Drive Type - Hose Reels
Spring Return
Enclosed Reel
No
Seal Type
Viton(R)
Housing Material
Stainless steel
Max. Temp.
150 Degrees F
Reel Inlet
3/8 in (F)NPT
Finish - Hose Reels
Stainless Steel
Hose Included
No
Hose Outlet
3/8 in (F)NPT
Description
Spring Return Hose Reel, Hose Inside Dia. 3/8 in, Hose Length 35 ft, Overall Height 14 1/2 in, Overall Length 13 3/4 in, Overall Width 6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.