This item is Discontinued.

Reelcraft Swivel, 90Deg. 1 In 600090-2

Swivel, 90Deg. 1 In (Discontinued)

  • Mfr # 600090-2
  • Zoro # G8675414
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
600090-2
Zoro #
G8675414
UPC #
-
Country of Origin
United States

Dimensions

Inlet Thread Size
1 in - 11 1/2
Outlet Thread Size
1 in - 11 1/2

Details

Item
Swivel
Fits Brand
Reelcraft
For Use With Mfr. Model Number
D84000 OLS-S, D84000 OLS1, D9400 OLSBW, D9400 OLSBW-S
Material
Stainless Steel
Outlet Type
NPT
Includes Seal
Yes
Maximum Operating Temperature
210 Degrees F
Maximum Operating Pressure
500 psi
Angle
90 Degrees
Seal Material
FKM
Inlet Swivel Configuration
1 in FNPT
For Reel Series
80000, 9000
Inlet Gender
Female
Minimum Operating Pressure
0 psi
Minimum Operating Temperature
-25 Degrees F
Inlet Type
NPT
Outlet Swivel Configuration
1 in FNPT
Outlet Gender
Female

Description

Swivel, For Use With Grainger Item Number 38L540, 525M70, 5KPC3, 69AF33, For Use With Mfr. Model Number D84000 OLS-S, D84000 OLS1, D9400 OLSBW, D9400 OLSBW-S, For Reel Series 80000, 9000, Material Stainless Steel, 90 Degrees , 500 psi, 0 psi, Inlet Type NPT, Inlet Gender Female, Inlet Thread Size 1 in - 11 1/2, Outlet Type NPT, Outlet Gender Female, Outlet Thread Size 1 in - 11 1/2, Includes Seal Yes, Seal Material FKM, -25 Degrees F, 210 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.