Ultra Compact Hose Reel, 3/8 x 20ft, 3/8" Hose Diameter, 20' Length, 300 psi Max. Pressure

  • Mfr # B3620 OLP

  • Zoro # G8714235


product price:  $240.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
300 psi
Hose Inside Dia.
3/8"
Hose End Configuration
1/4" NPT(F)
Hose Length
20'
Hose Outside Dia.
0.475"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3620 OLP
Zoro #
G8714235
UPC #
699567025368
Country of Origin
China

Dimensions

Hose Inside Dia.
3/8"
Hose Length
20'
Hose Outside Dia.
0.475"

Details

Item
Ultra Compact Hose Reel, 3/8 x 20ft
Max. Pressure
300 psi
Hose End Configuration
1/4" NPT(F)

Description

Ultra Compact Hose Reel, 3/8 x 20ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.