Zoro Homepage

Contact Block, 1NC, Rees Switches

  • Mfr # 52702-000

  • Zoro # G9999315


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Contact Rating
10A @ 150V DC, 10A @ 600V AC
Size
48 mm
Action
Momentary
Application
Operator
Contact Form
1NC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52702-000
Zoro #
G9999315
UPC #
-
Country of Origin
United States

Dimensions

Size
48 mm
Connection Size
30 mm

Details

Item
Contact Block
Contact Rating
10A @ 150V DC, 10A @ 600V AC
Action
Momentary
Application
Operator
Contact Form
1NC
Color
Red
Standards
CE, CSA C22.2, UL 508
For Use With
Rees Switches
Terminal Connection
Plug-In Connector
NEMA Contact Rating Designation
A600/Q150DN
Compatible Operator
Push Button, Selector Switch
Terminal Connection Type
Plug-In Connector
Switch Action
Momentary
Compatible with Series
22102, 40102
AC Contact Rating
10 A @ 600 V
DC Contact Rating
10 A @ 150 V

Description

Contact Block, Contact Form 1NC, Contact Rating 10A @ 150V DC, 10A @ 600V AC, For Use With Rees Switches, Action Momentary, 48 mm, Application Operator, NEMA Contact Rating Designation A600/Q150DN, Color Red, Terminal Connection Plug-In Connector, Standards CE, CSA C22.2, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.