Shop REES

Emergency Stop Push Button, Mushroom Head, Momentary Action, Red

  • Mfr # 02182-202
  • Zoro # G9999507

product price: 
$
521.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
57 mm
Head Color
Red
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
02182-202
Zoro #
G9999507
UPC #
-
Country of Origin
Mexico
Item
Emergency Stop Push Button
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Pressure Plate
Standards
ANSI B11.1, CE, CSA C22.2 LR3648, IEC/EN 60947-5-5, OSHA, UL 508
Contact Rating
10A @ 600V AC
Number of Operators
1
Type of Operator
57mm Mushroom Plunger
NEMA Contact Rating Designation
A600/N300
NEMA Rating
12, 13
Basic Material
Metal
Features
Gold Plated Contacts, Plated Steel Latch Plate has a 0.29 in Hole
Bezel
Die Cast Zinc
IP Rating
IP65
Material
metal
Color
Red
Contact Form
1NO/1NC
Bezel Material
Zinc Die Cast
AC Contact Rating
10 A @ 600 V
DC Contact Rating
1.1 A @ 250 V
Product Type
Push Button Operators
Operator Voltage Rating - Maximum
600 V AC
Number of Indicator Lights
0
Operator Material
Plastic
Operating Temperature - Minimum
-22 Degrees F
Resistance Properties
Impact Resistant, Oil and Grease Resistant
Operating Temperature - Maximum
131 Degrees F
Mechanical Operating Durability
5.00 x 10^5
NEMA Enclosure Rating
12, 13

Dimensions

Panel Cutout Diameter
57 mm
Mushroom Head Diameter
57 mm
Size
57 mm
Overall Depth
4.02 in
Manufacturer Warranty Length
1 yr
Overall Width
2.81 in
Overall Height
4.31 in
Fits Chest Size
Gold Plated Contacts, Plated Steel Latch Plate has a 0.29 in Hole

Description

Emergency Stop Push Button, 57 mm, Momentary Action, 57mm Mushroom Plunger Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Die Cast Zinc, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/N300, Number of Operators 1, NEMA Rating 12, 13, IP Rating IP65, Legend Not Applicable, Standards ANSI B11.1, CE, CSA C22.2 LR3648, IEC/EN 60947-5-5, OSHA, UL 508, Terminal Connection Pressure Plate

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.