Zoro Homepage

Push Button Operator, 70 mm, 2NO/2NC, Gray

  • Mfr # 04956-012

  • Zoro # G7324619


product price: $1,143.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
70 mm
Head Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04956-012
Zoro #
G7324619
UPC #
-
Country of Origin
United States

Dimensions

Panel Cutout Diameter
70 mm
Mushroom Head Diameter
69.85 mm
Size
70 mm

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Gray
Head Material
Steel
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Contact Form
2NO/2NC
Contact Rating
10A @ 600V AC
Type of Operator
Flush Button
NEMA Rating
12
Features
Enclosed Gold Plated Contacts
IP Rating
IP65
Bezel
Chrome Plated Zinc Die Cast
Includes
(4) Terminal Screws, Gasket, Metal Bezel, Plunger Head
Color
Gray
NEMA Contact Rating Designation
A600/N300
Material
Steel
Number of Operators
1
Bezel Material
Chrome Plated Zinc Die Cast
DC Contact Rating
1.1 A @ 250 V
AC Contact Rating
10 A @ 600 V
Product Type
Push Button Operators
Operator Voltage Rating - Maximum
600 V AC
Number of Indicator Lights
0
NEMA Enclosure Rating
12
Operator Material
Steel

Description

Mushroom Head Push Button, 70 mm, Momentary Action, Flush Button Type of Operator, Head Material Steel, Contact Form 2NO/2NC, Bezel Chrome Plated Zinc Die Cast, Color Gray, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/N300, Number of Operators 1, NEMA Rating 12, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Enclosed Gold Plated Contacts, Includes (4) Terminal Screws, Gasket, Metal Bezel, Plunger Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.