Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
78119
Zoro #
G4477681
UPC #
042899000433
Country of Origin
Taiwan, Province of China
Dimensions
Height
1 1/2 in
Overall Width
1 in
Overall Length
2 in
Details
Item
7-Way Blade To 4 or 5-Flat Adapter
For Use With
Towing Vehicle
Standards
SAE J1128, SAE J1239, SAE J560, SAE J928
Material
Plastic
Includes
12V Power Outlet
Vehicle Connection
7-Way Blade
Features
Built-in 12V Power Outlet, Compatible with Plastic or Metal Connectors, Corrosion Resistant and Tin Plated Contacts for Long Life, Highly Visible, Cool Blue LED Circuit Tester for Instant Completed Circuit Confirmation
Finish
Unfinished
Color
Black
Trailer Connection
4-Way Flat, 5-Way Flat
Sub-Category
Trailer Lighting Kit
Working Torque
1
Product Type
7-Way Blade To 4 or 5-Flat Adapter
Description
7-Way Blade To 4 or 5-Flat Adapter, Product Type 7-Way Blade To 4 or 5-Flat Adapter, For Use With Towing Vehicle, Trailer Connection 4-Way Flat, 5-Way Flat, Vehicle Connection 7-Way Blade, Material Plastic, Color Black, Height 1 1/2 in, Overall Width 1 in, Overall Length 2 in, Standards SAE J1128, SAE J1239, SAE J560, SAE J928
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.