Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bent Hitch Pin, 1/2 in Dia, 1-1/4 in L

  • Mfr # 63241

  • Zoro # G402602120


product price: $8.65
/ea

Key Features

Pin Type
Bent
System of Measurement
Inch
Pin Diameter
1/2 in
Usable Length
1-1/4 in
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63241
Zoro #
G402602120
UPC #
-
Country of Origin
China

Dimensions

Pin Diameter
1/2 in
Usable Length
1-1/4 in

Details

Item
Hitch Pin
Pin Type
Bent
System of Measurement
Inch
Finish
Zinc Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.