Bulldog Velocity Powered Trailer Jack, Side Mount, 12,000 lb. Capacity, Bolt-On
Mfr # 185400
Zoro # G615568626
product price: $1,517.99
/ea
Free Shipping & Returns
Key Features
Depth
3.4 in
Color
Black
Length
17.85 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
185400
Zoro #
G615568626
UPC #
16118127553
Country of Origin
Mexico
Dimensions
Depth
3.4 in
Length
17.85 in
Details
Color
Black
Material
Steel
Description
Bulldog's Velocity Series High Speed Jack is designed to be fast, powerful, and easy to install. Our proprietary high-speed system offers up to 12,000 lbs. of fully powered lift capacity per leg. Fits a variety of applications for OEM and Aftermarket Industrial, Horse and Livestock, and RV Applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.