Shop All Trailer Hitch Balls
Reese
Chrome Hitch Ball, GVWR 3500 Lb.
Mfr # 7008220
Zoro # G4478056
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Dia. (In.) 2 in
- Shank Dia. (In.) 3/4 in
- Shank Length (In.) 1 1/2 in
- Capacity GVWR (Lb.) 3,500 lb
- Standards Engineered To Meet All Safety Requirements Of Sae J-684
Product Information
- Brand Reese
- MFR # 7008220
- Zoro # G4478056
- UPC # 042899000631
- Country of Origin China
- Category Trailer Hitch Balls
Dimensions
Ball Dia. (In.) | 2 in |
Shank Dia. (In.) | 3/4 in |
Shank Length (In.) | 1 1/2 in |
Ball Diameter | 2 in |
Shank Length | 1 1/2 in |
Shank Diameter | 3/4 in |
Details
Description
Chrome Hitch Ball, Vehicle Class II, Ball Diameter 2 in, Gross Towing Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,500 lb, Material Steel, Finish Chrome, Features 1 Year Limited Warranty, Efficient, Interlock One Wrench Tightening System, Not Limited for Use With the Interlock Ball Mount and can be Used With Any Standard Ball Mounts, Prevents Marring of the Hitch Ball, Ball Type Interlock, Color Silver, Resistance Properties Corrosion-Resistant, Shank Diameter 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Ball Type 3" x5" x1" (A-833757M1)
- DAYTON Filter Element, 10 Microns, 20 GPM (40M301)
- BALDWIN FILTERS Oil Fltr, Spin-On, Max Performance Glass (B7395)
- THEXTON MANUFACTURING DEUTSCH TERMINAL REMOVAL TOOL KIT (TH483)
- REESE Hitch Ball, 2-5/16 In. (74294)
- REESE Trailer Hitch Ball, Capacity 14000 Lb (7028500)
- REESE Reese 63810 Class I Hitch Ball, Chrome - 1-7/8" Ball x 3/4" x 1-1/2", 2,000 lbs. (63810)
- REESE Hitch Ball, Interchangeable, GVWR 8000 Lb (74309)
- REESE Hitch Tri-Ball, 2" Shank dia., 8" Shank L (21514)
- REESE Hitch Ball, 2 In (7029020)
- BROK Hitch Ball Bulk 2" X 3/4 X 2 3/8" Long Step Bumper Standard (15951)
- Reese Trailer & Towing Hitches