Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hitch Draw Bar, Class II, III, 5000 lb

  • Mfr # 2117511

  • Zoro # G3123924


product price: $25.19
/ea

Key Features

Drop
3 1/4 in
Size (In.)
1" Hitch Ball Hole
Rise
3/4 in
Length
9 1/2 in
For Use With
Trailer and Towing Vehicles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2117511
Zoro #
G3123924
UPC #
042899790020
Country of Origin
China

Dimensions

Size (In.)
1" Hitch Ball Hole
Length
9 1/2 in
Fits Ball Dia.
1 in
Compatible Hitch Size
2 in
Compatible Ball Shank Diameter
1 in
Overall Width
1 3/4 in
Overall Length
9 1/2 in

Details

Drop
3 1/4 in
Rise
3/4 in
For Use With
Trailer and Towing Vehicles
Item
Ball Mount
Type (Class)
III
Class
III
Finish
Powder Coated
Capacity GVW
5000 lb
Tongue Capacity
600 lb
Type
Standard Ball Mount
Standards
SAE J-684
Features
Easy Load Angle Cut Design
Material
Steel
Pin Hole to Hitch Ball Distance
9 1/2 in
Weight
5.5 lb
Ball Mount Style
Ball Mounts
Resistance Properties
Weather-Resistant
Gross Towing Weight Capacity
6,000 lb
Gross Vehicle Weight Capacity
6,000 lb
Vehicle Class
III

Description

Ball Mount, Ball Mount Style Ball Mounts, Vehicle Class III, Ball Diameter Not Applicable, Compatible Ball Diameter Not Applicable, Compatible Ball Shank Diameter 1 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 6,000 lb, Gross Vehicle Weight Capacity 6,000 lb, Pin Hole to Hitch Ball Distance 9 1/2 in, Material Steel, Finish Powder Coated, Resistance Properties Weather-Resistant, Includes Not Applicable, Weight 5.5 lb, Mount w/ Hitch Ball Style Not Applicable, Drop 3 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.